Buy more than* S$200* and get FREE SHIPPING

No.75SD Siding Pilot Hole Gimlet

Appropriate Rotation Speed Range (min-1 or less)
3000
Compatible Materials
Ceramic siding, hardwood, wood, gypsum board
Screw Length (mm)
20
Overall Length (mm)
60
Shaft Diameter (phi mm)
6.35 (hexagonal axis)
Material
High-speed steel (HSS material)
Compatible Power Tool
Impact driver, electric drill (6.5mm chuck)
...see all
Product Options
ADD TO CART
Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.8 1PC 1 75SD-2.8 35102776 6.63 SGD
In stock
2.5 1PC 1 75SD-2.5 35102767 6.55 SGD
In stock
ADD TO CART

Related Products