Buy more than* S$200* and get FREE SHIPPING

Hss Paiman, Saw For Cutting Metals

3.58 (12)
Purpose
Narrow spaces. Places where noise is not allowed. Places where power tools cannot be used., 1) Narrow places. 2) Locations in which noise should be avoided. 3) Where electric tools cannot be used., Narrow spaces. Places where noise is not allowed. Places where power tools cannot be used., Narrow spaces. Places where noise is not allowed. Places where power tools cannot be used., 1) Narrow places. 2) Locations in which noise should be avoided. 3) Where electric tools cannot be used., Narrow spaces. Places where noise is not allowed. Places where power tools cannot be used., Narrow spaces. Places where noise is not allowed. Places where power tools cannot be used., 1) Narrow places. 2) Locations in which noise should be avoided. 3) Where electric tools cannot be used., Narrow spaces. Places where noise is not allowed. Places where power tools cannot be used., Narrow spaces. Places where noise is not allowed. Places where power tools cannot be used., 1) Narrow places. 2) Locations in which noise
Blade Length (mm)
225, 225
Cutting Width (mm)
1.15, 1.15
Plate Thickness (mm)
0.7, 0.7
Pitch (mm)
1.41, 1.41
Material
Cobalt / high-speed steel (cutting edge), Cobalt high speed steel (cutting edge)
Type
Body, Main body
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 08104 35092127 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 3
Review Rating: 3.58
12 Customer Reviews
The reviews are automatic translation.
Aluminum pipe cutting
5
From Japan
On 2018-01-16 21:09:14
I was worried whether the aluminum pipe could be cut, but I could cut it so much. Bali was somewhat but I could cut it with a good feeling.
This review is about item#35092127.
It is used for cutting of metal connected products (thin materials) at the time of refurbishment etc.
5
From Japan
On 2018-01-04 15:17:27
Construction is going very smoothly, it is saved because it can do without changing the preliminary plan.
This review is about item#35092127.
Cutting of aluminum plate
5
From Japan
On 2016-11-27 17:02:35
Traditionally, various tools are used for excellent sharpness. It is convenient to carry.
This review is about item#35092127.
Aluminum sheet cutting
5
From Japan
On 2016-11-25 23:02:02
The hand grips very well and it got better than before.
This review is about item#35092127.
Cutting of aluminum pipe
5
From Japan
On 2016-09-29 16:57:03
I was able to cut firmly and beautifully.
This review is about item#35092127.
Disassembly of tire rack
1
From Japan
On 2016-08-22 16:06:17
Umm. Is sharpness the first one? Sorry!
This review is about item#35092127.
Iron pipe cutting
1
From Japan
On 2016-07-31 13:02:22
Iron pipe is impossible. -----------------------
This review is about item#35092127.
Cut the nail from the narrow gap.
1
From Japan
On 2015-09-05 15:47:55
It is exhausted to one word that it can not cut at all.
This review is about item#35092127.
Iron product cutting
4
From Japan
On 2014-12-20 18:22:52
It is better not to have sharp edges because it can be used quite useful It is useful only occasionally but occasionally it is time to use it occasionally
This review is about item#35092127.
Around the house
2
From Japan
On 2014-11-08 23:46:11
Certainly it is more convenient to carry but it is not easy to use But usability is not good How many times will you get caught in a pipe cut of about 20 to 25 φ How many times will it be used If there is no carrying feeling or obstacles I will use a bow saw without hesitation Actually this is the only place Do not use anything except
This review is about item#35092127.

Related Products