Buy more than* S$200* and get FREE SHIPPING

Replacement Blade For Hss Paiman

4.33 (3)
Blade Length (mm)
225, 225
Cutting Width (mm)
1.15, 1.15
Plate Thickness (mm)
0.7, 0.7
Pitch (mm)
1.41, 1.41
Material
Cobalt / high-speed steel (cutting edge), Cobalt high speed steel (cutting edge)
Type
Blade, Replacement blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 08105 35092136 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Pipe cutting
3
From Japan
On 2018-03-13 14:38:37
I wanted a replacement blade and bought it. If it is half price but it is a bit cheaper ...
This review is about item#35092136.
Cutting of aluminum plate
5
From Japan
On 2016-11-27 16:50:42
Traditionally, I use it variously, but the sharpness is very good. I want to use it in the future.
This review is about item#35092136.
Aluminum plate, Aluminum pipe etc for cutting, for hobby
5
From Japan
On 2012-02-10 14:32:32
Sharp enough for light metal. Good possession. Flexibility is also sufficient, it is difficult to break. I have not experienced the cutting of iron materials. Request: I would like to use more detailed cutting edge. It takes time and effort to finish the incision. You can reduce cutting margin (effective use of materials). This reduces catch during cutting of thin plates.
This review is about item#35092136.

Related Products