Buy more than* S$200* and get FREE SHIPPING

Stapler Staples No. 3

4.50 (4)
Needle Length (mm)
6
Package Quantity
1000 (50x20)
Size
No. 3 needle
Width (mm)
11.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(1000PC) 1 SL-3N 34973434 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When stapling thick paper
5
From Japan
On 2017-11-09 22:48:34
The No. 3 needle is used with a needle with a different length, 6 mm 10 mm 12 mm according to the application.
This review is about item#34973434.
When binding large number of documents.
3
From Japan
On 2016-05-01 22:50:45
It is cheap, I have a lot of it, I think that it is a bargain.
This review is about item#34973434.
It is used for stopping the movement of goods when sending goods at the Yamato mail facilities.
5
From Japan
On 2013-12-12 13:55:44
I am pleased to purchase at a low price. It is in no way inferior to other companies' products.
This review is about item#34973434.
When binding documents
5
From Japan
On 2013-05-15 14:38:01
In the 100 yen shop, I bought it because there was only a small size and I had trouble going all the way to the stationery shop and I had sizes for other orders. I am glad that I can use it as soon as possible.
This review is about item#34973434.

Related Products