Buy more than* S$200* and get FREE SHIPPING

Cutting Wheels

4.75 (4)
Purpose
Precision cutting processing such as thin plates that made of Iron, aluminum, copper, brass, and pipe, etc.
Grinding Wheel Diameter (phi mm)
22
Hole Diameter (phi mm)
1.8
Abrasive Material
WA material
Shaft Diameter (phi mm)
2.35
Compatible
30752
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 28505 35094796 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For FRP processing
5
From Japan
On 2017-08-09 07:37:04
I think that it is very convenient compared to what is not reinforced. Although impossible impossible, it will still crack, but I think that this durability is a very good product at this price as I understand the addition and subtraction.
This review is about item#35094796.
Cut the aluminum pipe cleanly
5
From Japan
On 2016-06-22 15:39:18
It was good as it is hard to break. Because the price does not change, it is profitable.
This review is about item#35094796.
Disconnection
4
From Japan
On 2016-05-23 19:08:17
Because it is hard to split and scatter, there is a sense of security
This review is about item#35094796.
For cutting a small diameter stainless steel pipe (2 mm * 1.8 mm)
5
From Japan
On 2014-03-02 11:19:07
Until now I was using a thin grinding stone, but the grinding stone was often broken and I was in trouble. This grinding wheel does not break with fiber fiber and it is also very satisfied with sharpness.
This review is about item#35094796.

Related Products