Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push Button Switch for Hoist, For Direct OperationCob260 Series

4.00 (2)
Ambient Temperature (Degree C)
-15 to + 40 (However, no condensation or freezing)
Rated Current (A)
7
Mounting Position
To install, the cable insertion slot should be top, and wired with proper cabtyre cable.
Impact Resistance (Malfunction)
100m/s
Vibration Resistance (malfunction)
10 - 55Hz double amplitude 1.0mm
Connection Terminals
M3.5 screw (pressure terminal type)
Impact Resistance
500m/s
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
more than 100 at the insulation resistance tester of DC500V
Conformity Standard
IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric appliance safety law JIS C 8201-4-1
Rated Operating Voltage
Three phases 200/220V
Rated Insulation Voltage (V)
AC250
Withstand Voltage
AC2000V 1 minute
Contacts
2a
Protection Structure
IP65(JIS C 0920) Electrical Appliance and Material Safety Law: rain proof type
Shape
Rain-proof type
Material
Case: high impact ABS resin/orange color (Mansell 7.5YR7/13 equivalent) Case tightening screw: stainless (+/- screw) Cable bushing: synthetic rubber/black
Specification
Exposed button packing, for direct operation, with a mechanical interlock
...see all>
Product Options
ADD TO CART
Compatible Cable Outside Diameter (phi mm) Approximate Weight (kg) Outside Dimension (mm) Number of Contacts Attached Button Letter Paper Number of Buttons Compatible Motor Bushing Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable Outside Diameter (phi mm) Approximate Weight (kg) Outside Dimension (mm) Number of Contacts Attached Button Letter Paper Number of Buttons Compatible Motor Bushing Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.3 - 13.5 0.27 60x46x203 2 Above, Below 2 (1 set) Three phase 200/220V 1kW(MAX) COB A2 1PC 1 COB 261T 35058922 56.99 SGD
In stock
13.3 - 16.5 0.40 60x46x283 4 Top, Bottom, East, West, South, North 4 (2 sets) Three phase 200/220V 1kWx2(MAX) COB B1 1PC 1 COB 262T 35058931 94.99 SGD
In stock
13.3 - 16.5 0.52 60x46x343 6 Top, Bottom, East, West, South, North 6 (3 sets) Three phase 200/220V 1kWx3(MAX) COB B1 1PC 1 COB 263T 35058947 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Damper lift
5
From Japan
On 2017-01-20 01:51:26
It is wonderful whether it responds finely even in kind of such parts. I wish that you can have your hands reaching itching more than now.
This review is about item#35058922.
Baby winch switch
3
From Japan
On 2013-10-07 19:17:45
The push button of the switch is easy to use and easy to understand.
This review is about item#35058922.

Related Products