Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Hoist, For Direct OperationCob210 Series

3.00 (1)
Attached Button Letter Paper
Above, Below
Ambient Temperature (Degree C)
-15 To + 40 (However, no condensation or freezing)
Number of Buttons
2 points (1 set)
Compatible Motor
Single phase 100/110V 0.75kW(MAX) Single phase 200/220V 1.5kW(MAX)
Rated Current (A)
15
Mounting Position
Using the proper cabtire cable, in order for the cabtire cable insertion opening to be after, install
Impact Resistance (Malfunction)
100m/s
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.0mm
Connection Terminals
M3.5 screw (crimp contact system)
Impact Resistance
500m/s
Bushing Part Number
C19
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
more than 100 at The insulation resistance tester of DC500V
Compatible Cable Outside Diameter (phi mm)
18.4 - 19.6
Conformity Standard
IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric appliance safety law JIS C 8201-4-1
Rated Operating Voltage
Single-phase 100/110V Single phase 200/220
Rated Insulation Voltage (V)
AC250
Withstand Voltage
AC2500V 1 minute
Contacts
3a
Approximate Weight (kg)
0.48
Protection Structure
IP65(JIS C 0920) NEMA: 4X compliance Electrical Appliance and Material Safety Law: rain proof type
Outside Dimension (mm)
66x76x252
Number of Contacts
2
Shape
Rain-proof type
Material
Case: High impact characteristic ABS resin/orange color (Munsell 7.5YR7/13 suitable) Case tightening screw: stainless (+/- screw) Cable bushing: synthetic rubber/black
Specification
Built-in button packing, for direct operation, with a mechanical interlock
Application
Direct Control for single phase
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 COB 213 06945014 80.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use it for homemade hoist for 100V.
3
From Japan
On 2017-05-22 17:49:54
I have not used it yet in spare One purchased pushbutton switch has become amusing so I bought it.
This review is about item#6945014.

Related Products