Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Programme Timer Ex

3.75 (12)
Caution
Cannot be used outdoor and water place because this machine is not waterproof Cannot be used in air conditioners and coolers.
Purpose
For turning off lights when not in use to save electricity. For leaving lights on in absence to prevent crime. Turns illumination on and off automatically.
Timer Setting Error
+/-5 minutes/15 minutes
Compatible Equipment
HEATER FIXTURE EQUIPMENT 1500 W OR LESS (ELECTRIC KETTLE, ELECTRIC CARPET, HEATING TOILET SEATS, ETC.) TRANS FIXTURE EQUIPMENT 750 W OR LESS (TV, STEREO, AV EQUIPMENT, ETC.) MOTOR FIXTURE EQUIPMENT 400 W OR LESS (ELECTRIC FANS, VENTILATORS, PUMPS, ETC.) LUMINAIRE 750 W OR LESS (FLUORESCENT LIGHTS, STANDS, ILLUMINATION, ETC.)
Rated Input Voltage (V)
AC100
Dimensions (Height H x Width W x Depth D) (mm)
82x80x44
Cord Length (m)
1.5
Power Consumption (W)
1
Cycle(Hz)
50/60
Weight (g)
290
Material (Body)
ABS resin
Specification
Clock error: +/-10 minutes (Maximum) / 24 hours
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PT7 35094832 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 3
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Small capacity heater
5
From Japan
On 2017-02-10 15:10:33
I bought 2 pieces and it works in 2 bedrooms without problems. .
This review is about item#35094832.
S Flashing light fixture
1
From Japan
On 2017-01-17 21:47:32
It was broken and unusable. It will not be used. It is cheap, it is a villain itself.
This review is about item#35094832.
Used as a timer for repeated home appliances in the home
5
From Japan
On 2017-01-17 15:40:42
I use a tower fan to prevent mold around the water such as a washroom, but use it for the 24-hour timer ON / OFF. Mold does not occur by behind.
This review is about item#35094832.
As for night lighting of LED projector.
4
From Japan
On 2016-12-23 10:27:50
It is convenient to save the trouble of turning on and off the morning and evening. It is somewhat satisfactory because there is no waterproof function.
This review is about item#35094832.
Automatic blinking of the fan, automatic turning off of the pillow light
4
From Japan
On 2016-08-17 09:10:49
I think that there is no problem as a function, but I am concerned about the gear noise. It can not be used at bedtime.
This review is about item#35094832.
Automatic certification of warehouse
1
From Japan
On 2016-06-15 16:29:54
Because it goes crazy in the direction in which time goes by 30 minutes in 2 days, it does not become usable.
This review is about item#35094832.
For inspection light
4
From Japan
On 2015-12-18 16:54:49
Use for designated inspection time It is convenient because other work can be done.
This review is about item#35094832.
Solvent filtering machine
5
From Japan
On 2015-02-04 17:47:59
I ordered Monotaro san when the timer of the solvent filter was broken and troubled. I am satisfied with the time working correctly.
This review is about item#35094832.
Remuneration of old people
5
From Japan
On 2014-12-01 21:05:00
Families familiar with this power supply are feeling relieved as they are getting cold recently and forgetting to turn off the heating appliances (oil fan heater / kotatsu) is a judge again.
This review is about item#35094832.
For electric pot power supply
5
From Japan
On 2013-12-13 18:26:59
A type without a code blocks the 2-way outlet, but this is acceptable as it can be used. Time can also be finely set in increments of 15 minutes and it is convenient when you want to set it finely as you can turn it on and off many times a day
This review is about item#35094832.

Related Products