Buy more than* S$200* and get FREE SHIPPING

SUNDAY RAINBOW Outlet Cord Reel, Grounding

5.00 (1)
Service Space
Outdoors
Cable Specification - Thickness (mm2)
2
Electric Wire Specification-Number of Cores
3C
Electric Wire Specification-Classification
VCT
Dimensions (Height H x Width W x Depth D) (mm)
324x275x181
Outlet Rating
2P/15A/125V ground with
Plug Socket Number
4
...see all>
Product Options
ADD TO CART
Electrical Wire Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 7.2 1PC 1 SG-30K 35094857 169.99 SGD
In stock
20 5.6 1PC 1 SG-20K 35094841 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-06-12 16:54:19
There is a cap in the outlet and it is suitable for waterproofing.
This review is about item#35094841.

Related Products