Buy more than* S$200* and get FREE SHIPPING

Thick Nitrile Gloves, No.600-M

3.77 (123)
Purpose
Nonferrous metal industry, chemical industry, printing and coating industry etc, Nonferrous metal industry, chemical industry, printing and coating industry etc
Material (surface)
Nitrile rubber
Overall Length (cm)
26
...see all>
Product Options
ADD TO CART
Palm Width (cm) Material (reverse side) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Material (reverse side) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 Cotton (knitted fabric) 22 M 1Pair 1 - 35094866 4.99 SGD
In stock
10 Cotton (stockinette) 23 L 1Pair 1 - 35094875 5.99 SGD
In stock
10.5 Cotton (knitted fabric) 24 LL 1Pair 1 - 35094884 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 55
4 star 25
3 star 17
2 star 12
1 star 14
Review Rating: 3.77
123 Customer Reviews
The reviews are automatic translation.
Housecleaning
4
From Japan
On 2018-04-20 16:43:15
For the price, it was a strong product. You can repeat.
This review is about item#35094875.
Water work
5
From Japan
On 2018-04-18 13:53:31
Compared with the one we used before, I think that it can be used as much as possible, the price can be used cheaply.
This review is about item#35094875.
Used when applying rust inhibitor to products
4
From Japan
On 2018-04-04 07:55:58
Every glove is so, but it is difficult to take off with oil. You can easily take off if you grasp the chestnut.
This review is about item#35094875.
Manufacture of cement secondary products
2
From Japan
On 2018-03-27 22:35:54
Until now, I bought and used similar LL sized items at the home center, but this time the product here is the same LL size but quite small and cramped.
This review is about item#35094884.
Flower cultivation work etc.
4
From Japan
On 2018-03-25 12:48:58
The price is cheaper than the product I have used so far, and its handiness is also good and excellent in the quality.
This review is about item#35094875.
Mechanical repair
5
From Japan
On 2018-01-23 15:43:48
The price is cheap and I use it from before.
This review is about item#35094875.
Chemical work
4
From Japan
On 2018-01-22 13:54:38
Although it is thick, it was not thicker than I thought. It is handy in general, not particularly dissatisfied with ordinary work.
This review is about item#35094875.
Operation of release agent and alkaline detergent
5
From Japan
On 2017-12-08 11:31:42
I use it always when using strong alkaline kitchen cleaner of skeleton and monotaro brand. Tincture is completely usable without problems. The size feeling is M size with we monotaro natural rubber gloves, but I think that also here is M size and it is just fine. Although my fingers are rather short, I do not care when working, and if you select L by the length of your finger, workability gets worse overall.
This review is about item#35094866.
When dismantling in machine maintenance hunting
5
From Japan
On 2017-12-05 20:47:30
It was a crisp feeling of use for famous manufacturers. It was very good.
This review is about item#35094875.
Food manufacturing industry
5
From Japan
On 2017-10-30 15:11:55
It is soft and durable, and ease of use is outstanding compared to other products.
This review is about item#35094875.

Related Products