NoteBuy more than* S$200* and get FREE SHIPPING

Push Button Switch for Hoist, For Indirect Operation, Micro CurrentCob60 Series

Rated Current (A)
5
Impact Resistance (Malfunction)
100m/s
Rated Insulation Voltage (V)
AC500
Contacts
1a
Type
For micro current
Specification
Built-in button packing, for indirect operation, with a mechanical interlock
...see all
Product Options
Connection Terminals Outside Dimension (mm) Impact Resistance Number of Contacts Bushing Part Number Shape Relative Humidity Compatible Cable Outside Diameter (phi mm) Attached Button Letter Paper Rated Operating Voltage Number of Buttons Withstand Voltage Approximate Weight (kg) Vibration Resistance (malfunction) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 screw (crimping terminal type) 60x46x366 500m/s 6 C18 Rainproof 45 to 85% 17.2 to 18.4 Up, down, east, west, south, north AC220V2AAC440V1A (AC15 inductive load) 6 points (three sets) 1 minute AC2500V 0.43 10 to 55Hz double amplitude 1.0mm 1PC 1 COB 63W 35058895 89.52 SGD
Shipped after 2016-12-12
M4 screw (crimping terminal type) 60x46x305 500m/s 4 C15 Rainproof 45 to 85% 14.3 to 15.5 Up, down, east, west, south, north AC220V2AAC440V1A (AC15 inductive load) 4 points (2 sets) 1 minute AC2500V 0.34 10 to 55Hz double amplitude 1.0mm 1PC 1 COB 62W 35058886 56.77 SGD
Shipped after 2016-12-12
M4 screw (pressure terminal type) 60x46x225 500m/<sup>s</sup> 2 C125 Rain-proof type 45 - 85% 11.4 - 12.6 Above, Below AC220V2A AC440V1A (INDUCTIVE LOAD AC15) 2 (1 set) AC2500V 1 minute 0.23 10 - 55Hz double amplitude 1.0mm 1PC 1 COB 61W 35058877 31.68 SGD
Shipped after 2016-12-12

Related Products