Buy more than* S$200* and get FREE SHIPPING

75ohm-Solid Type Coaxial Cable

Characteristic Impedance (ohm)
75+/-3
Static Capacity
67+/-3(nF/km)
...see all>
Product Options
ADD TO CART
Insulation Resistance (M ohm/km) Insulator Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Withstand Voltage Pitch (mm) Standard Attenuation (dB/km) Sheath Outer Diameter (mm) Number of Wires Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Sheath Thickness (mm) Sheath Color Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (M ohm/km) Insulator Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Withstand Voltage Pitch (mm) Standard Attenuation (dB/km) Sheath Outer Diameter (mm) Number of Wires Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Sheath Thickness (mm) Sheath Color Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.3 - 5.4+/-0.5 - - (10MHz)42 5.4 - 3.1 - 0.8 - 42 *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 3C-2V 35094893 97.99 SGD
Shipped after 2018-01-26
More than 1000 2.05 35.9 below 7.4+/-0.5 Between AC1000V / 1min (Outer conductor) 42 or less (10MHz)27 7.4 (Internal conductor) one 4.9 (Internal) 0.8 (external) 5.6 0.9 Black 74   1Roll(100m) 1 5C-2V 35094902 159.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products