Buy more than* S$200* and get FREE SHIPPING

Tire Lever

3.75 (4)
Purpose
For motorcycle, For motorcycle, For motorcycle, For motorbikes
Dimension W (mm)
22, 22
Dimension T (mm)
5.5, 5.5
Dimensions A (mm)
7, 7
Dimensions L (mm)
210, 210
Weight (g)
100, 100
Material
Special steel, Special steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OHZ-210 07119375 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
I used it to drop the rim of the bike tire
4
From Japan
On 2016-05-30 19:18:43
It seems to be good if the length of the lever is about 2 centimeters long
This review is about item#07119375.
Tire change off car
5
From Japan
On 2016-04-22 15:28:01
I think that it is convenient for mobile and easy to use.
This review is about item#07119375.
Tire exchange
5
From Japan
On 2015-06-21 21:16:53
Reliable KTC
This review is about item#07119375.
Puncture repair during bike touring
1
From Japan
On 2012-07-17 09:34:47
Since it was mass 100 g, I tried to lighten the touring's luggage and purchased it. Actually measured 136 g, I think that it is too large for product error. There were other options in this case, it is very disappointing.
This review is about item#07119375.

Related Products