Buy more than* S$200* and get FREE SHIPPING

Polyurethane Tube, Transparent

4.40 (10)
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
0 - 60
Length (m)
10
Color
Transparent
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x4 1Roll 1 TUSC-0406-C 35094963 -
Discontinued
[x]
8x5 1Roll 1 TUSC-0508-C 35094972 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Airbrush paint
5
From Japan
On 2018-01-22 19:22:55
In the unlikely event of water drops, garbage will be visible so transparency is good.
This review is about item#35094972.
It is used for air piping of machines made in-house.
5
From Japan
On 2016-11-07 17:50:00
I use it by repeat so far. Cospa is the best.
This review is about item#35094963.
Extension of aqueous solution pump of magnetic boler -
5
From Japan
On 2016-09-29 20:49:33
I was happy shopping at a cost. Of course, it also fulfills the function firmly.
This review is about item#35094963.
Machine maintenance
5
From Japan
On 2016-06-16 14:48:25
I am happy that it is strong and cheap. It also has good quality
This review is about item#35094972.
Used to make carbonated water at home
5
From Japan
On 2015-08-21 18:06:09
There is enough length, there is no problem at all using it. I'm glad.
This review is about item#35094963.
In-house experiment parts
1
From Japan
On 2015-03-12 10:34:39
Hardness selection error I could not use it for its original purpose
This review is about item#35094972.
Used in a small laboratory
5
From Japan
On 2014-09-08 14:04:43
Since the previously used black tube deteriorated, I purchased a color difference so that I can see the replacement part. I tried to use one volume in wait - and - see, but it looks good, so I ordered an additional order. After that it is a useful life.
This review is about item#35094972.
Used as a tube for mold cooling
5
From Japan
On 2014-06-26 18:10:21
I can use it without problems. I am useful because it is less expensive than other manufacturers.
This review is about item#35094972.
Air drain - for drainage
3
From Japan
On 2013-07-30 16:50:48
I used transparent material for the first time but it was harder than I thought about the characteristics of the material.
This review is about item#35094963.
Auto parts
5
From Japan
On 2012-04-28 19:05:05
It is used for oil return pipes. How much do you have? Is it? But for the time being, it will be good.
This review is about item#35094963.

Related Products