Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Temperature Switch

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Resistance load Current (A)
AC120V/15, AC250V/10
Temperature Setting Range (degree c)
0-60 (+/-10)
Contact System
Bi-metal Normally open
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
33x35x60
Color
Light Gray
Compatible
Lead wire 0.75 - 2.5mm2 (AWG18 to 14 element wire)
Specification
Differential / (operating temperature-7 deg C) +/-4 deg C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM1-XA1 35095085 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
repair
5
From Japan
On 2014-07-30 13:26:54
It is compact and easy to handle, but it is hard to break down and reliability is high.
This review is about item#35095085.
For air conditioner heat exhaust fan
5
From Japan
On 2014-07-04 13:50:23
It is a rough temperature setting, but the price is also cheap and easy to install and easy to install.
This review is about item#35095085.

Related Products