Buy more than* S$200* and get FREE SHIPPING

Anchor Bolt

4.60 (5)
Caution
Please be sure to maintain diameters and depths of bored holes. Please use robust material for concrete base material. Performance may deteriorate due to cracks and rocky patches, etc. For concrete placing of anchor, please make sure to go all the
Purpose
For floor slabs For partitions For leveling of bund For concrete wall expansion For block product
...see all
Product Options
ADD TO CART
Drilling Depth (mm) Hole Diameter (mm) Maximum Tensile Load (kN) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Depth (mm) Hole Diameter (mm) Maximum Tensile Load (kN) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1Box(20PC) 1 D16x710 37561361 159.90 SGD
In stock
45 10.5 15 445 1Box(50PC) 1 D10x445 35095094 76.01 SGD
In stock
55 13.5 23.9 580 1Box(30PC) 1 D13x580 37561081 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When working on site
5
From Japan
On 2017-06-15 08:18:53
Since it is used in conjunction with the M10 welding anchor, it is saved because it can use the same drill.
This review is about item#35095094.
On a block fence
5
From Japan
On 2016-03-16 18:42:06
Easy to handle because it is narrow
This review is about item#35095094.
Reinforced concrete tie
4
From Japan
On 2015-11-24 17:49:55
Pins are easy to come off
This review is about item#37561081.
For assistance of missing muscle shortage part
5
From Japan
On 2015-08-17 15:50:11
It is possible to do construction as soon as the hole in front is small. As a matter of fact, I feel that the number of hitting existing rebar has decreased.
This review is about item#35095094.
Reflection muscles to the existing CB mortar filling section (when adding CB), spirit reinforcement to the existing soil concave (such as when the soil concrete is thin)
4
From Japan
On 2015-06-19 17:52:30
Although the diameter of the preliminary hole for normal use is 14.5 mm in diameter, this product is 10.5 mm. Therefore, it is useful when using it on a block of 10 cm or when the soil corner is thin. However, as the pilot hole diameter is small, I think that the holding power will be low, so it may be necessary to be careful in the site where you need a mill seat etc ..
This review is about item#35095094.

Related Products