Buy more than* S$200* and get FREE SHIPPING

Chiyo Cock

5.00 (1)
Connection Shape
Hose: 5 mm
Burst Pressure (MPa)
3 ( minimum pressure value which can destroy the whole main body)
Allowable Temperature (degreeC)
-10 - +60
Working Pressure (MPa)
Less than 1
Type
Mild hose plug
Fluid
Oxygen
Material
Steel Body Packing/nitrile rubber Spring/stainless steel
TRUSCO Part Number
354-4125
Application
For oxygen and mild hose
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP-HO4 35095103 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas cutting machine
5
From Japan
On 2013-06-25 13:24:15
Thank you very much. When ordering, goods came out right away, thank you for your immediate response. Also, thank you.
This review is about item#35095103.

Related Products