Buy more than* S$200* and get FREE SHIPPING

Replacement blade for Snap Off Knife

4.58 (19)
2015 Trusco Published Pages
2 0692
2014 TRUSCO Published Page
2-0665
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Blade Length (mm)
100, 100
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-1334 black, Black 350 (case included), 350 (case included) 1Box(50Sheet) 1 CBL-SK50 35095234 12.99 SGD
In stock
377-1326, 377-1326 black, Black 80 (case included), 80 (case included) 1Box(10Sheet) 1 CBL-SK10 39525622 3.99 SGD
In stock
361-5391, 361-5391 silver, Silver 80 (case included), 80 (Case included) 1Box(10Sheet) 1 CBL-SG10 35450502 3.99 SGD
In stock
361-5405, 361-5405 silver, Silver 350 (case included), 350 (includes case) 1Box(50Sheet) 1 CBL-SG50 35095112 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.58
19 Customer Reviews
The reviews are automatic translation.
To shave trees
5
From Japan
On 2018-02-28 16:20:49
It tastes very good and lasts long enough to not be seen in other goods.
This review is about item#35450502.
Machine maintenance
5
From Japan
On 2017-12-04 16:55:49
I bought it as a replacement blade of a newly purchased cutter. I have not exchanged yet so I do not know but the feeling of use of the same blade is very good.
This review is about item#39525622.
When cutting paper etc.
5
From Japan
On 2017-08-01 15:46:41
The sharpness is the best compared with the replacement blade we have been using. I am looking forward to how much I have it.
This review is about item#35095234.
F cable peeling, corrugated cut
5
From Japan
On 2016-10-19 17:33:02
It is better than olfa, durability of teeth is good. The sharpness is pleasant.
This review is about item#35095234.
Used for electrical work
5
From Japan
On 2016-06-15 15:13:25
Until now, it was a monoterror blade, but in exchange for this, it feels good to expire, it is expensive, but I think it will be cut off from orfa.
This review is about item#35095234.
To cut
5
From Japan
On 2016-06-08 17:34:57
I am satisfied because it is difficult to break the blade and lasts long.
This review is about item#35095234.
Removal of coking Underground treatment of waterproof construction etc.
3
From Japan
On 2016-04-04 18:39:24
Sharpness durability I think both are good.
This review is about item#35095112.
Woodworking
5
From Japan
On 2016-03-26 21:51:01
It is a great blade as the name. Once you get into this you can not go back to cheap. Unfortunately the sharpness does not persist so much, so you need to change it.
This review is about item#39525622.
Cutting of cloth, wallpaper, board board, etc.
5
From Japan
On 2016-02-23 18:02:33
It breaks well without problems. It is better than the replacement blade of the same price of this manufacturer. This is a standard item of cutter blade.
This review is about item#35095234.
Used for painting work
5
From Japan
On 2015-11-10 11:28:02
The cut is good and durable. I am satisfied because it will cut well anyway
This review is about item#35095234.

Related Products