Buy more than* S$200* and get FREE SHIPPING

Tube cutter, with coating blade

4.67 (3)
Purpose
Tube is equipped on centre of roller. When using soft tubes, rotate handle to the right until front line meets SOFT T mark. When using hard tubes, rotate handle to the left until front line meets HARD T mark. SOFT and HARD T marks are rough indications, Tube is equipped on centre of roller. When using soft tubes, rotate handle to the right until front line meets SOFT T mark. When using hard tubes, rotate handle to the left until front line meets HARD T mark. SOFT and HARD T marks are rough indications, so please adjust tightening as appropriate according to quality and condition of tube. Rotates around tube until it is cut off.
Cutting Size
3/16 - 1-1/4(4 - 32mm)
Coating
Titanium coating blade
Weight (g)
260
TRUSCO Part Number
390-4229
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-320T 40133791 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
31 mm iron pipe cut
4
From Japan
On 2014-03-16 17:46:53
As there is a spring, it is good that there is no spill of the blade. 31mm Iron pipe, wall thickness 2.5mm ~ 3mm was able to cut beautifully by turning about 200 rounds of Kurukuri.
This review is about item#40133791.
Cut refrigerant pipe
5
From Japan
On 2013-08-18 01:36:28
Many reviews are often seen such as other shops were cheap, but never monotaro singing the lowest price. Are you misunderstanding something? There are many things to think. However, it is not unusual for users to lower corporate value as a result of corporate efforts.
Pipe cut
5
From Japan
On 2013-08-13 14:29:52
Amazon is cheaper
This review is about item#40133791.

Related Products