Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Straight Shank Drills

3.93 (15)
Purpose
Iron, steel, aluminum, plastic, wood, etc.
Hexagon Axis Opposite Side Length (mm)
6.35
Material
HSS(M2)
...see all>
Product Options
ADD TO CART
Surface Processing Blade Diameter (phi mm) Blade Length (mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Blade Diameter (phi mm) Blade Length (mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Homogenized processing 2.5 30 30 69 1Pack(10PC) 1 H-SD2.5 35095584 -
Discontinued
[x]
Homogenized processing 3 33 33 73 1Pack(10PC) 1 H-SD3.0 35095593 -
Discontinued
[x]
Homogenized processing 3.2 36 36 77 1Pack(10PC) 1 H-SD3.2 35095602 -
Discontinued
[x]
Homogenized processing 3.3 36 36 77 1Pack(10PC) 1 H-SD3.3 35095611 -
Discontinued
[x]
Homogenized processing 3.4 39 39 82 1Pack(10PC) 1 H-SD3.4 35095627 -
Discontinued
[x]
Homogenized processing 3.5 39 39 82 1Pack(10PC) 1 H-SD3.5 35095636 -
Discontinued
[x]
Homogenized processed 4 43 43 87 1Pack(10PC) 1 H-SD4.0 35095645 -
Discontinued
[x]
Homogenized processed 4.2 43 43 87 1Pack(10PC) 1 H-SD4.2 35095654 -
Discontinued
[x]
Homogenized processing 5 52 52 98 1Pack(10PC) 1 H-SD5.0 35095663 -
Discontinued
[x]
Homogenized processed 6 57 57 105 1Pack(10PC) 1 H-SD6.0 35095672 -
Discontinued
[x]
Homogenized processed 6.8 69 69 121 1Pack(10PC) 1 H-SD6.8 35095681 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 2
1 star 1
Review Rating: 3.93
15 Customer Reviews
The reviews are automatic translation.
For drilling
4
From Japan
On 2015-11-25 15:19:41
Even though both the price and the goods are good now it is too bad
This review is about item#35095611.
Aluminum plate drilling
5
From Japan
On 2015-01-03 22:04:17
Because it is cheap, it will be such a thing. Grinding should be done as soon as it can not run out.
This review is about item#35095627.
Screw down the aluminum plate and punch down.
5
From Japan
On 2013-01-22 21:19:07
It is such a price like price.
This review is about item#35095654.
Impact charging drill
5
From Japan
On 2013-01-13 12:31:58
Hole drilling is done, it is used for sharpening frequently whenever it is chipped frequently, but in case there is no grinder or because it is troublesome during high altitude work .... It is safe even on the go because there are so many cheap numbers.
This review is about item#35095627.
Sheet metal · roof construction
5
From Japan
On 2012-12-01 11:38:16
Thick 3 ㍉ stainless angle angle was also able to drill thoroughly. Hitachi Impact If you set the tightening power of the driver to 1 in 4 steps and rotate it at ultra low speed, the hole will be comfortable with the stainless steel. Even when polished, the sharpness does not change, and since it is rust-resistant processing, I think that it can be recommended for those who use it at outdoor construction sites.
This review is about item#35095636.
Drilling at the construction site
5
From Japan
On 2012-01-16 19:26:51
I am still using it, so I think that durability and so on have not been confirmed yet, but sharpness is okay. With this, I think that it is recommended by all means if durability is good.
This review is about item#35095636.
It is used to open a steel plate hole of 1.6 to 3.2 mm.
1
From Japan
On 2011-11-26 21:02:01
Drill cutting oil at 6.8 mm (MonotaRO) after piercing 3.3 mm (made by other company). Hexagonal shaft and dust were pokkiri after that and then 4 pieces were used, and it was finally possible to drill a hole. It is too weak. Even if the dust is 6.8 mm, it is 3 mm at the joint with the hexagon shaft? It is only connected to it. Is there a reasonable strength? I want you to increase the strength by making the integral structure of the drill and the shaft or thickening the junction. After using broken dust on an electric drill, it got well. Even so regrettable.
This review is about item#35095681.
1.6 mm drilling work of iron plate of about 2.3 mm work Distribution board raceway
2
From Japan
On 2011-09-25 10:15:19
Although it was good at the beginning, the cutting powder became small and it went bad at 10th - 20th place. I tried the second one, but it seems that the 100-year-old Kiri who lasted a long time lasted long. I want you to have a sharpness last longer.
This review is about item#35095627.
Drill holes in iron and aluminum, and stop the screw.
4
From Japan
On 2011-08-23 02:20:49
Sharpness is pretty good, but if you put too little strength you will bend.
This review is about item#35095636.
Drilling of iron plate etc.
5
From Japan
On 2011-07-20 18:47:55
Easy to install on impact driver and work smoothly
This review is about item#35095645.

Related Products