Buy more than* S$200* and get FREE SHIPPING

Hex Straight Shank Drills, Tin Cpat

3.22 (9)
Purpose
For steel, cast iron and light metals etc
Hexagon Axis Opposite Side Length (mm)
6.35
Surface Processing
TIN coating
Material
HSS(M2)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Blade Length (mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Blade Length (mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 30 30 69 1Pack(10PC) 1 TIN-H-SD2.5 35095697 -
Discontinued
[x]
3 33 33 73 1Pack(10PC) 1 TIN-H-SD3.0 35095706 -
Discontinued
[x]
3.2 36 36 77 1Pack(10PC) 1 TIN-H-SD3.2 35095715 -
Discontinued
[x]
3.3 36 36 77 1Pack(10PC) 1 TIN-H-SD3.3 35095724 -
Discontinued
[x]
3.4 39 39 82 1Pack(10PC) 1 TIN-H-SD3.4 35095733 -
Discontinued
[x]
3.5 39 39 82 1Pack(10PC) 1 TIN-H-SD3.5 35095742 -
Discontinued
[x]
4 43 43 87 1Pack(10PC) 1 TIN-H-SD4.0 35095751 -
Discontinued
[x]
4.2 43 43 87 1Pack(10PC) 1 TIN-H-SD4.2 35095767 -
Discontinued
[x]
5 52 52 98 1Pack(10PC) 1 TIN-H-SD5.0 35095776 -
Discontinued
[x]
6 57 57 105 1Pack(10PC) 1 TIN-H-SD6.0 35095785 -
Discontinued
[x]
6.8 69 69 121 1Pack(10PC) 1 TIN-H-SD6.8 35095794 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 1
1 star 2
Review Rating: 3.22
9 Customer Reviews
The reviews are automatic translation.
Drilling of steel plate
2
From Japan
On 2015-09-15 19:50:21
The connecting part between the hexagonal shaft and the drill is immediately idling.
This review is about item#35095706.
Used to advance screw hole
4
From Japan
On 2015-09-14 15:09:25
I can quite find it for the price. Durability depends on the user's arms.
This review is about item#35095751.
Aluminum processing
5
From Japan
On 2013-11-18 23:02:58
I hope you can use it normally, I hope it will be a little cheaper.
This review is about item#35095785.
Jig assembling / drilling
4
From Japan
On 2012-12-06 14:03:18
Although it is satisfactory to the product, there is one drawback. There are Hinpin between Hex Pit and Kiri. It is disappointing in use, very much if it is not here · · · not worse
This review is about item#35095715.
Used for pilot hole of M4 tap
4
From Japan
On 2012-10-24 13:32:38
There are no discontent points in particular. If you use cutting oil of SUS 4 mm plate something, it is quite easy to use.
This review is about item#35095733.
It is often used for drilling, punching etc.
5
From Japan
On 2012-07-27 21:30:57
Because it is a hexagonal axis, work efficiency is high and it is saved. It is the best if the price is cheaper.
This review is about item#35095785.
The connecting part of the hexagonal shaft and the drill is immediately broken or idled so as to make a cut hole in the stain board.
1
From Japan
On 2012-02-06 21:16:53
Hexagonal axis and drill connection more firmly.
Drilling on site
1
From Japan
On 2011-06-30 08:55:20
During work on site, 6 Axes and drill parts disengaged, is this so rough?
This review is about item#35095794.
Drilling of iron plate, aluminum building material
3
From Japan
On 2011-02-22 20:21:32
It is like a commodity of 100 yen shop? Highly expensive
This review is about item#35095742.

Related Products