Buy more than* S$200* and get FREE SHIPPING

Heat Gun

4.02 (208)
Air Flow (L/min)
300(Lo) 550(Hi)
Rated Usage Time (min)
20
Hot-blast Temperature (dgree c)
60(Lo) - 550(Hi)
Air Volume Adjustment
Three stage blower, weak hot air, hot air of strength
Rated Power Consumption (W)
800/1500(Lo/Hi)
Main Part Dimension (mm)
275x80x190
Cord Length (m)
1.8
Power (V)
AC100(50/60Hz)
Weight (kg)
0.7
Specification
Insulating structure / double insulation
Accessories
X1 unit wide nozzle x1 unit spot nozzle
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
1PC 1 MHG-1500 35095864 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 102
4 star 56
3 star 19
2 star 14
1 star 17
Review Rating: 4.02
208 Customer Reviews
The reviews are automatic translation.
Normal Maintenance of Motorcycles
5
From Japan
On 2018-05-08 14:38:51
Thank you very much for your immediate delivery. Also when you order next time thank you.
This review is about item#35095864.
Purchase cheaply with campaign
5
From Japan
On 2018-04-19 16:27:08
Products of the same spec can be bought cheaply. great. The calorific value is also very high and it is active in various scenes.
This review is about item#35095864.
When drying the putty, when pasting the decorative film
4
From Japan
On 2018-04-11 15:00:46
Previously I used high items, but this is cheap but easy enough to use.
This review is about item#35095864.
Heat shrinkable tube work etc.
4
From Japan
On 2018-04-10 09:52:27
I am satisfied with the ability, no problem. However, using this heat gun (1500 W), the fluorescent light blinks ... · · ·. It was not felt at Ryobi's hot air gun (1200 W, purchased personal items 7 to 8 years ago). Is it due to our power distribution equipment being poor? While using it as a breaker will fall.
This review is about item#35095864.
Drying of paint to iron plate and bending of PVC pipe
4
From Japan
On 2018-04-05 19:13:36
Both calorie and air volume are satisfactory. I bought a few years ago ordered the second car yesterday because life has come due to deterioration of Nichrome wire. However, I am glad that processing of PVC sticks is easy if it comes with the nozzle's extremely fine. So four stars.
This review is about item#35095864.
Peeling off cutting sheet pasted on car
4
From Japan
On 2018-04-04 09:43:53
I tried various things to peel off the cutting sheet of company name affixed to the car, but when I tried using the "heat gun" at the end, it easily peeled off like a lie. I regret that I should have used it from the beginning.
This review is about item#35095864.
Board reflow
5
From Japan
On 2018-03-19 00:11:10
The base of the smartphone suddenly purchased because it caused solder cracks. I was worried about whether the temperature was enough or not too baked, but by setting the dial appropriately and setting the air volume appropriately, the reflow was completed without any problem. Honestly I thought it would be fine at this price, but things are certain. Moreover, it was a purchase when 15% off, so it was very reasonably available. If you are interested in board reflow, we recommend that you reflow it after acquiring RoHS compliant flux separately.
This review is about item#35095864.
Interior
4
From Japan
On 2018-03-08 15:16:14
Since use frequency is not so high, I tried buying this because high performance is not necessary. I do not know yet about durability, but I can use it normally. I think that it is a very useful tool if available.
This review is about item#35095864.
Various processing operations
5
From Japan
On 2018-03-05 22:37:14
I tried using it properly after trial running. Dial like a thermo on the back of the main unit is not stepless, I wonder if it is only switching between HI and LO? Although it seems steplessly like a dial. Lightweight, easy to grip, well-balanced. Balance may be better than Hitachi, but I feel the distance to the nozzle is long. However, it is lightweight and it does not have any problem as it is not well-balanced.
This review is about item#35095864.
bending
3
From Japan
On 2018-02-24 17:56:09
I bent a plastic plate a little with hot air. I could use it without problems.
This review is about item#35095864.

Related Products