Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Type Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High carbon chromium bearing steel Double-sided steel plate shield type 20 15 52 16.8 7.9 1PC 1 6304ZZ 35095907 4.06 SGD
In stock
High carbon chromium bearing Borth sided sheet steel shield type 25 17 62 23.4 11.6 1PC 1 6305ZZ 35095916 5.54 SGD
In stock
High carbon chromium bearing Borth sided sheet steel shield type 30 19 72 29.6 16 1PC 1 6306ZZ 35095925 7.13 SGD
In stock
High carbon chromium bearing steel Double-sided steel plate shield type 40 23 90 42.3 24 1PC 1 6308ZZ 35095934 14.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Homebrew rotary table
5
From Japan
On 2015-08-06 16:01:35
You can very reliable Such as still can not say anything because it does not use over too much load packing, the state was very good.

Related Products