Buy more than* S$200* and get FREE SHIPPING

Miniature Bearings, Contact Rubber Seal Type On Both Sides

4.62 (8)
Inside Diameter d (phi mm)
8
Width B (mm)
7
Outside Diameter D (phi mm)
22
Standard Dynamic Load Rating (kN)
3.45
Standard static Load Rating (kN)
1.4
Material
High carbon chromium bearing steel
Type
Double sided contact rubber shield type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 608-2RS 35096047 1.57 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Work maintenance
5
From Japan
On 2016-07-08 10:13:42
It is very helpful. Price is also cheap!
This review is about item#35096047.
Machine part
5
From Japan
On 2016-06-24 14:58:37
Cheap and I am satisfied may be quality.
This review is about item#35096047.
Skateboard
3
From Japan
On 2016-05-27 21:52:46
It was used to bearing the exchange of children of the skateboard. Since the usage of shock comes in, long-lasting, so you do not expect, it was good to be finished cheaply. Since the contact rubber, who's rolling resistance is slightly larger worries, I think it is all right standard type.
This review is about item#35096047.
In exchange of a bicycle wheel hub!
5
From Japan
On 2016-05-05 23:24:42
You around good condition
This review is about item#35096047.
Repair parts
5
From Japan
On 2016-04-24 00:52:31
We use as repair parts of the machine, but will operate without problems. Price also helped us cheaply.
This review is about item#35096047.
Thunder
5
From Japan
On 2015-10-08 15:55:55
Safe to use
This review is about item#35096047.
Electric, as repair parts of air tools.
4
From Japan
On 2012-04-10 18:01:22
Also in comparison with the leading manufacturer goods without inferiority. It is attractive that the price is cheap.
This review is about item#35096047.
Small fan motor or the like for cold air circulation of the refrigerated showcase, such as supermarket
5
From Japan
On 2012-03-11 12:39:18
And bearing replacement at the site have omitted the time of readiness and parts arrangements when there is a contact of abnormal noise generated from the inside of the case from the store. You come in handy without a problem because it can be used.
This review is about item#35096047.

Related Products