Buy more than* S$200* and get FREE SHIPPING

Miniature Bearings, Both Sides Non-Contact Rubber Seal Type

4.60 (5)
Inside Diameter d (phi mm)
8
Width B (mm)
7
Outside Diameter D (phi mm)
22
Standard Dynamic Load Rating (kN)
3.45
Standard static Load Rating (kN)
1.4
Material
High carbon chromium bearing steel
Type
Double sided non-contact rubber shield type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 608-2RZ 35096056 1.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Bicycle wheel maintenance
4
From Japan
On 2016-11-05 10:06:38
I bought for the overhaul of the wheel. Cheap and was safe to use. Rotation now also smooth
This review is about item#35096056.
The motor bearings
5
From Japan
On 2015-02-07 19:10:15
It was made in China, but could be used without any problem. I do not know about the durability, but will also review if there is a change in the future.
This review is about item#35096056.
bearing
5
From Japan
On 2014-05-20 13:56:01
Favorable
This review is about item#35096056.
Wheels Roller skating
5
From Japan
On 2013-12-26 13:21:12
You are using the wheels of roller skates Because cheaper than buying at the sporting goods store Nice to be replaced regularly
This review is about item#35096056.
The wheels of the caster
4
From Japan
On 2012-06-29 20:19:37
It is good for the price.
This review is about item#35096056.

Related Products