Buy more than* S$200* and get FREE SHIPPING

Spring Balancer

3.27 (11)
Capacity Range (kg)
0.6-1.5
Stroke (m)
1.3
Wire Diameter (phi mm)
2.3
Weight (g)
370
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SB0515 35096397 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 2
1 star 2
Review Rating: 3.27
11 Customer Reviews
The reviews are automatic translation.
During assembly work using the driver
5
From Japan
On 2017-10-10 15:03:44
Spring adjustment does not require other tools (hex driver)! Adjustment is easy!
This review is about item#35096397.
Hanging electric power tool
1
From Japan
On 2017-09-18 03:41:21
I have an electric drill, a grinder, etc., but the return spring is too strong, which is a hindrance to work. I wonder if there is a next purchase. It is easier to work if you hang this with a string
Continuous screw tightening
3
From Japan
On 2017-07-04 15:53:31
The spring is too hard and it takes a lot of force on the drawer of the driver, which makes me tired
This review is about item#35096397.
Power Tool Hanging Bear
4
From Japan
On 2017-06-29 16:35:12
By being able to fix the installation place, you can find it at any time, let it go out and be tidied up. It is a big advantage.
This review is about item#35096397.
To use tools during machine work.
5
From Japan
On 2017-01-15 14:26:55
I am very satisfied with the cost, the correspondence to shipping is also very quick, and the usability of the product is also satisfied well.
This review is about item#35096397.
Ironing
5
From Japan
On 2016-02-09 16:07:11
Usability is good for the price. As expected it is a feeling like a monotary! It is!
This review is about item#35096397.
Painting
1
From Japan
On 2014-11-23 20:26:19
I am sorry, it does not become usable.
This review is about item#35096397.
Air tool work
4
From Japan
On 2014-05-07 13:43:08
It is compact and looks good and it is better to win and use · · · · · · · · · · · · · · · · · · · · · · · · Next time I would like to decide after consideration
This review is about item#35096397.
Screw tightening work with electric screwdriver
2
From Japan
On 2012-02-13 16:22:41
Wire drawing is strong, and there is power when pulling the driver down. If I withdraw a little lightly ...
This review is about item#35096397.
Product hanging
4
From Japan
On 2011-11-24 13:32:53
At this price this performance is satisfactory. I want you to make it more compact as an improvement point.
This review is about item#35096397.

Related Products