Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bevel Brush, Steel Wire

3.00 (4)
Caution
Worn wires may scatter and fly along with abrasive waste (burrs, welding dregs, etc.).Use on top of wearing protective goggles, masks, and clothing., Worn wires may scatter and fly along with abrasive waste (burrs, welding dregs, etc.).Use on top of wearing protective goggles, masks, and clothing.
Purpose
For deburring, surface finishing, paint peeling.For welding preparation., For deburring, surface finishing, paint peeling.For welding preparation.
Metal Fitting Diameter (mm phi)
60
Screw Diameter (MxP)
10*1.5
Outer Diameter (phi mm)
90
Trim Length (mm)
18
Wire Diameter (phi mm)
0.3
Maximum Rotation Speed (min-1[r. p.m])
12000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBN5 35098427 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Dirt peeling of mortar floor
4
From Japan
On 2018-01-12 12:03:21
It is used to remove stains on the floor of mortar due to oil paint and acrylic paint that can not be removed with a polisher. I did not peel off even the brass wire, so I bought this, if I did not be careful I would scrape the floor itself, but it showed the effect I thought. But from the floor area it can not be said that work efficiency is good.
This review is about item#35098427.
Rust removal
2
From Japan
On 2017-11-20 16:13:28
I bought it cheaply, it will break at high rotation. You can use it if you drop the rotation a little with Slider Duck.
This review is about item#35098427.
Rust removal of universal steel plate
5
From Japan
On 2014-07-22 15:23:49
I used it attached to the baby thunder, but it was easy to use.
This review is about item#35098427.
Polishing etc. after welding
1
From Japan
On 2012-01-04 23:53:25
I used it attached to a fixed grinder but it is pretty bad and I can not use it. It looks like a tire that does not have wheel balance! Is the axis deviated? Is the balance poor? There were no such symptoms in another company's product of plus hundreds of yen. Even if the brush part becomes short, it is a similar symptom, probably is not axial misalignment? The product of the MonotaRO brand is disappointing because it was good because quality is good for price, so I bought it preference! I look forward to improvement in the future!
This review is about item#35098427.

Related Products