Buy more than* S$200* and get FREE SHIPPING

Bevel Brush, Galvanized Steel Wire

3.90 (10)
Caution
The exhausted wire may scatters together with grinding rubbish (burr, welding rubbish etc)use it after wearing the safety goggles, protective mask, protective clothing, The exhausted wire may scatters together with grinding rubbish (burr, welding rubbish etc)use it after wearing the safety goggles, protective mask, protective clothing
Purpose
For deburring, surface finishing, paint peeling.For welding preparation., For deburring, surface finishing, paint peeling.For welding preparation.
Metal Fitting Diameter (mm phi)
60
Screw Diameter (MxP)
10*15
Outer Diameter (phi mm)
90
Trim Length (mm)
18
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
12000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBN1 35098436 7.99 SGD
Shipped after 2018-05-21
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Rust removal
4
From Japan
On 2017-11-20 16:02:08
I am firmer than I thought. There is no problem if it is about to use spinning down. There is no fallout of the steel wire for now.
This review is about item#35098436.
Keren
5
From Japan
On 2017-07-05 22:48:16
It is very satisfying because it is cheaper than others and can be used without problems. I want to buy it before I lose it.
This review is about item#35098436.
In the work process of the Roth iron
5
From Japan
On 2017-02-16 18:48:24
I always use this! It is a handy feeling that will polish without scraping off metal rust and dirt
This review is about item#35098436.
Rust removal
5
From Japan
On 2015-09-08 09:31:46
I am using it for metal rust remover It is extremely early
This review is about item#35098436.
Removal of sputter after welding
1
From Japan
On 2014-12-02 02:43:07
While using it, I thought that improvement is needed for safety aspects such as wire getting pulled out or breaking, such as clothes and trousers sometimes get stuck in the face.
This review is about item#35098436.
Polishing, rust removal
5
From Japan
On 2014-11-27 10:06:18
This cheapness will be saved with a finish that is comparable to that of other companies' products, I am satisfied with the price that I can use without feeling unexpectedly. I'd like you to keep this price.
This review is about item#35098436.
Keren work
1
From Japan
On 2013-01-31 23:54:56
Only continuous operation can be used for about 10 minutes. It gets worn soon that only the metal fitting in the middle gets hit. I purchased it a little more with reference to product reviews, but it is a disappointing item.
Peeling of the roof of the tin roof
4
From Japan
On 2012-11-14 19:24:57
Rotational vibrations were easy to work other than I thought, wear seemed to be a little earlier.
This review is about item#35098436.
Remove rust
4
From Japan
On 2012-02-25 21:11:30
A bit hard
This review is about item#35098436.
Rust removal
5
From Japan
On 2011-11-11 14:56:07
Easy to use
This review is about item#35098436.

Related Products