Buy more than* S$200* and get FREE SHIPPING

Channel Brush

3.69 (32)
Effective Dimension (mm)
75, 75
Head Shape
I type, I model
Trim Length (mm)
About 16, 16
Overall Length (mm)
230, 230
...see all>
Product Options
ADD TO CART
Material (Brush Part) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Brush Part) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire 0.2, 0.3 1PC 1 A straight-type wire 35098445 3.99 SGD
In stock
Brass 0.2, 0.25 1PC 1 A straight-type brass 35098454 4.99 SGD
In stock
Stainless steel 0.2, 0.3 1PC 1 Straight stainless 35098463 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 8
3 star 12
2 star 2
1 star 1
Review Rating: 3.69
32 Customer Reviews
The reviews are automatic translation.
Paint peeling operation
3
From Japan
On 2017-11-10 17:15:41
I used it for cleaning what was removed with gasket remover. It was stainless steel resistant to dichloroethane, so I adopted it, but it was better to be able to choose a brush with a thinner bristle than the thought it was stronger.
This review is about item#35098463.
Remove dirt, rust, etc. from the gap between the fins of the air-cooled motorcycle engine.
3
From Japan
On 2017-10-30 07:18:28
Hair feet are long and feeling good, but the weakness of the wire is weak and deform (bend) immediately, so it is difficult to use. I would like you to sell products with thick wire diameter.
This review is about item#35098445.
Cleaning aluminum filter in kitchen range hood
4
From Japan
On 2017-08-30 17:49:46
I used it to physically scrape the film of oil adhering to the filter and oxidizing & sticking, it was unexpected and effective. The monochrome channel brush used a hard force and put it in the brush part, the wire handle dropped off the brush part, etc. There was a bad image of "cheap & usable" for hard use, but this time it was reviewed.
This review is about item#35098445.
maintenance
3
From Japan
On 2017-08-17 10:21:25
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#35098463.
Channel brush
5
From Japan
On 2017-06-22 15:45:47
I got a type for cleaning, but I am satisfied with not a lot of fluff quantities, not a little.
This review is about item#35098463.
In washing operation
4
From Japan
On 2017-06-07 16:16:56
Although making and usability are very good, I expect that it will be less expensive as it is a consumable item.
This review is about item#35098454.
For motorcycle maintenance
4
From Japan
On 2017-06-01 14:29:15
I am using it to clean the spark plug and clean up dirty places. I think that it is a good product.
This review is about item#35098445.
Part polish
5
From Japan
On 2017-05-23 19:06:46
Rusted ~ Parts' polish ~ Very handy ~ I have. . . .
This review is about item#35098445.
Rust removal, foot attachment before painting
5
From Japan
On 2017-04-30 18:33:37
While there are manufacturers that weak caulking with the part of the handle of the possession and the brush part, we brushed so far and did not break and so I repeated it. Since it can work pleasantly until the end of brush life, repeat as long as the above quality does not change.
This review is about item#35098445.
Auto maintenance
4
From Japan
On 2017-04-30 07:45:56
It was better that the wire amount was a bit larger. It is a difficult part to understand with photos alone.
This review is about item#35098454.

Related Products