Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Channel Brush

3.35 (60)
Effective Dimension (mm)
80, 80
Head Shape
J type, J type
Trim Length (mm)
About 16, 16
Overall Length (mm)
235, 235
...see all>
Product Options
ADD TO CART
Material (Brush Part) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Brush Part) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire 0.2, 0.3 1PC 1 Song type wire 35098472 4.99 SGD
In stock
Brass 0.2, 0.2 1PC 1 Song type brass 35098481 4.99 SGD
In stock
Stainless steel 0.2, 0.25 1PC 1 Songs stainless 35098497 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 10
2 star 6
1 star 14
Review Rating: 3.35
60 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-05-26 22:57:12
Because it is cheap, it is saved. I have purchased this hand for a while but I feel that there is no difference. As for durability I think that it is not understood because it is equal frequency of use.
This review is about item#35098472.
Remove rust
3
From Japan
On 2018-04-28 15:07:20
Although it is used in rust removal work, there is no problem.
This review is about item#35098472.
During welding operation
5
From Japan
On 2018-04-09 08:21:33
It was an easy-to-use thing that was easy to enter power at the tip bent portion. It is useful for removing slag during welding.
This review is about item#35098472.
Cleaning various parts, bolts, polishing
5
From Japan
On 2018-04-07 17:23:41
It is active in dirt sticking to the machine. It also helps to adjust rusted bolts.
This review is about item#35098472.
Rust removal work
2
From Japan
On 2018-03-13 12:39:16
Partly gripped when rubbing with a little effort, Even if you crash with pliers and use it again, you can escape Since the same product of other manufacturer can not escape I think it would be better to take some measures.
This review is about item#35098472.
Polishing of motorcycle parts
5
From Japan
On 2018-01-27 16:10:37
It is also easy to use for polishing the curve part because the tip is bent. The price is reasonable and good.
This review is about item#35098481.
Bicycle garbage cancellation
5
From Japan
On 2018-01-27 13:11:00
It is used as a trash remover when maintaining the bicycle. Although it was a worn-out toothbrush, since there was a thing that could not be removed, I bought it, but since it took off with beautiful, it made working easier.
This review is about item#35098472.
Cleaning the web
2
From Japan
On 2018-01-23 19:08:39
Although I purchased it several times, the rice cake is bad and the price is cheap. Although it buys it because it is cheap.
This review is about item#35098497.
To work in a location where wire brushes are hard to use
5
From Japan
On 2017-12-07 20:15:06
It is convenient to use when working narrow places or corners where wire brushes are difficult to enter, if there is variation of firmness even if using steel wire, it may be good to review it ...
This review is about item#35098472.
Maintenance of the motorcycle
5
From Japan
On 2017-11-08 14:46:14
Because cost performance is good, I want to use it again.
This review is about item#35098472.

Related Products