Buy more than* S$200* and get FREE SHIPPING

Crimp Wire End Brush, Copper

4.17 (23)
Purpose
Internal pipe deburring etc., Internal pipe deburring etc.
Cylinder Length (mm)
23
Cylinder Diameter (mm)
16
Trim Length (mm)
26
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
22
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSE108 35098411 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 2
2 star 2
1 star 1
Review Rating: 4.17
23 Customer Reviews
The reviews are automatic translation.
Painting of bike parts, rust removal
2
From Japan
On 2017-10-30 07:10:46
The steel wire bundling the brushes was loose, immediately shifted to the root, the tip of the brush expanded and deformed. I returned it to the original position for the time being, but because it is loose it can not be used unless it has to be tightened again.
This review is about item#35098411.
Paint peeling operation and rust removal
5
From Japan
On 2017-07-17 12:29:07
There are places that can only be done with this brush and it is useful. Inexpensive and nice
This review is about item#35098411.
For rusting in narrow places, for paint removal.
4
From Japan
On 2017-05-04 21:25:03
Especially not complaining, I think that COSPA is also good good. Please increase the amount of wire and increase variations.
This review is about item#35098411.
Rust and paint dropping
1
From Japan
On 2017-03-08 23:31:25
Since I did not write the maximum use rotation speed, I tried using it with a low speed type electric drill, but it seems that the rotation speed was slow, so it took too long and I got tired. Although comparable products made by other companies were written as 3000 to 5000 rpm, using a high-speed high power drill would result in 15000 revolutions, which could hurt the brush. Finally, I wanted the caulking wire part to be the same part as the image. The thing which arrived at hand was located about 1/5 to 1/4 from the tip, and had to correct the caulking wire by yourself. I stopped the caulking wire and thought that it would be better for products that would change the position to bundle brushes with things like hose bands. If you correct the caulking wire a number of times, the wire will deteriorate and it will cut, so the correction will be about 1 or 2 times.
This review is about item#35098411.
Eliminate sticking of bearing case
5
From Japan
On 2016-09-29 17:24:20
I used it for removing dirt in places with steps or narrow places. It may be easy to use. It was good without peeling of steel wire
This review is about item#35098411.
Paint peeling rust removal
5
From Japan
On 2016-07-09 02:18:16
It is inexpensive and seems to be problematic in quality. I am happy to have a thick type.
This review is about item#35098411.
BIKR cleaning
5
From Japan
On 2016-04-01 12:02:03
The caulking is working It is good
This review is about item#35098411.
Koukann
5
From Japan
On 2016-03-09 20:26:20
Iiyo
This review is about item#35098411.
Maintenance of motorcycle
5
From Japan
On 2014-11-25 10:42:30
I thought that it could be used for something Purchase Finding a way to use Finally I found it used for brake dregs and sticky hubs of chain oil Used as a complex casting shape so it is difficult to remove dirt with a regular shape brush It was easy to clean up in 1992 The car's hub of the formula was truly beautiful after a long absence
This review is about item#35098411.
Rust removal of motorcycle parts
5
From Japan
On 2014-07-31 19:22:26
We purchased several kinds by size / material Used differently for each purpose Used satisfaction is satisfied Used satisfaction is satisfied Since we do not know the satisfaction level because we are not comparing with others at first purchase, I have not decided to continue purchase because I do not know
This review is about item#35098411.

Related Products