Buy more than* S$200* and get FREE SHIPPING

Air Gauge, Pencil

4.29 (14)
Purpose
Tire air pressure measurement for compact cars, passenger cars, four-wheel-drives, motorcycles
Minimum Scale Value (KPa)
10
Measuring Range (kPa)
50 - 350
Pricision
+/-10kPa
Outer Diameter (phi mm)
About 10
Weight (g)
35
Material (Body)
Steel
Overall Length (mm)
About 145
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A58 09931896 5.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2016-09-30 08:24:44
A very low-cost, portable to easy, is convenient to the air adjustment in touring destination.
This review is about item#09931896.
Use on the bike
5
From Japan
On 2016-07-15 17:00:23
Since the compact convenient to carry We put on the tool set
This review is about item#09931896.
Everyday use
5
From Japan
On 2016-05-23 15:36:28
It is just good to use and normal.
This review is about item#09931896.
maintenance
5
From Japan
On 2016-05-05 17:53:45
Normally you can use truly Amon
This review is about item#09931896.
Air pressure check
5
From Japan
On 2016-02-15 15:23:34
When the usual air gauge that with a dial is to have it become mad by the vibration in the automotive So disgusting I bought a simple enough structure here for the vehicle. Since the measure in a car accessory store and stand and 5kpa about changes only to our full satisfaction, Price not be sad even if broken it is attractive.
This review is about item#09931896.
Air pressure measurement of the automobile
3
From Japan
On 2015-04-23 15:27:19
I purchased I think that may be hard to break because it is a simple structure durability because it is made of plastic? is. Here it can not be used on a bicycle in a car or motorcycle only.
This review is about item#09931896.
Measurement of tire pressure
4
From Japan
On 2015-03-15 22:12:14
Because of the same type that have been used I got from my father was broken I bought looking for. It is a simple structure that is less a failure to, but is very easy to use. Price was surprised so much cheaper.
This review is about item#09931896.
For the bike of the vehicle
4
From Japan
On 2014-12-19 14:41:30
Display difference between the accurate air gauge is, was + 15 kpa. There is no use on the problem if you remember this value. Price to It does not ask the exact value to there. So small, it is possible to put clean in the automotive tool, it is useful to check the air pressure on the go.
This review is about item#09931896.
Air pressure measurement of tire
5
From Japan
On 2014-05-18 20:00:15
The character of the surplus to the gauge of the white background, is the scale is easy to see. Same manufacturer digital gauges also owns, but, from the ease of use, I usually exclusively using this gauge. Accuracy is no inferiority and digital.
This review is about item#09931896.
Air pressure measurement
5
From Japan
On 2014-02-02 20:55:54
In a handy price than digital gauge, it is better than carry around casually because the pen type. Since the body is made of iron it is likely to be expected durability. For the tool box, I am happy that price you can buy or vehicle ... and what this.
This review is about item#09931896.

Related Products