Buy more than* S$200* and get FREE SHIPPING

Air Gauge

4.53 (53)
Minimum Scale Value (KPa)
10
Measurement Error
+/-10kPa
Measuring Range (kPa)
50 - 500
Weight (g)
107
Application
Air pressure measurement of tire
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 6781 09931862 11.99 SGD
In stock
Red 1PC 1 6782 09931871 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 37
4 star 11
3 star 2
2 star 2
1 star 1
Review Rating: 4.53
53 Customer Reviews
The reviews are automatic translation.
Car air pressure check
5
From Japan
On 2018-04-13 15:44:29
It is a replacement as what I was using can not be accurately measured. No problem.
This review is about item#9931862.
Purchase on private car check
5
From Japan
On 2018-02-18 16:39:51
I got lost as to which to buy, but it looked refreshing and liked red. Compact and unobtrusive storage is also perfect.
This review is about item#9931871.
Car Maintenance
5
From Japan
On 2018-01-24 15:14:52
Easy to use and easy to use. It is the same as the measurement value with other gauges, and accurate measurement is possible.
This review is about item#9931871.
Air check of large motorcycle, moped motorcycle
2
From Japan
On 2018-01-09 21:02:33
In the case of the large size, there is sufficient clearance at the top of the valve, so even if you insert the chuck, you can see the gauge with almost no problem, but in the case of the moped, it is used for both the straight valve and the wheel hub Since there is no gap, it is almost impossible to plug in unless it is an L-shaped bulb, things with a chuck angle of 45 degrees are not for motorcycles, right? As long as the equipment of the stand will be more accurate if you replenish the air at the gas station anyway, is not there necessity of buying this?
This review is about item#9931871.
Adjustment of tire pressure
4
From Japan
On 2017-11-29 00:28:58
It is good to have a pneumatic pressure reduction button. It is fine to keep a little air pressure high and adjust it by decompression.
This review is about item#09931862.
Machine maintenance
1
From Japan
On 2017-11-06 22:40:32
I tried to check the air level of the tires of the statless at 2017/11/4 when purchasing at 2017/10/16 in order to check the air at the time of changing to the statless, when I took out the product from the package for the first time after purchasing On the other hand, the reset button and the spring in the middle floored on the floor. It seems that the base of the reset button (metal) was broken. Even if you dropped it when you were in the package, there is no way to break such a place (I just put it out of the sent parcel, not used at all). It can only be thought that it was lifting from the time of product manufacturing. Even if I try to return it, it is two weeks past purchase and I can not return it. This is the first time I have used a mail-order company for over ten years. Again, I was aware of the scary of mail order which can not be returned. Everyone please take care.
This review is about item#9931871.
To accompany the bike touring
5
From Japan
On 2017-09-24 00:05:24
There are things that are a bit cheaper for monoterous products Since I covered it with a rubber protector, think about the destination of touring etc. I made it here. It was able to measure in the same way with no error from the air gauge made by Eimon 20 years ago.
This review is about item#9931862.
Adjustment of motorcycle air pressure
5
From Japan
On 2017-09-18 15:57:06
I confirmed it at BS event, it was almost OK.
This review is about item#9931871.
Maintenance of passenger cars and motorcycles
5
From Japan
On 2017-09-05 22:58:46
I used a bar gauge, but I wanted to reduce the pressure, so select this product made by Aemon Industries. I feel easy to grasp and toughness in making like G shock. If it is several centimeters more long to be told.
This review is about item#9931862.
Used when replacing tires of private cars.
5
From Japan
On 2017-04-28 14:40:46
The goods were firmer than I thought. I think that it is good if the scale is a little bigger to see.
This review is about item#9931871.

Related Products