Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hss Taper Drill

3.33 (15)
Material
HSS(M2)
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Surface Processing Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Surface Processing Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Homogenized processed 13.5 108 189 1PC 1 TD0135 35098637 -
Discontinued
[x]
1 Homogenized processed 14 108 189 1PC 1 TD1400 35098646 -
Discontinued
[x]
2 Homogenized processed 14.5 114 212 1PC 1 TD1450 35098655 -
Discontinued
[x]
2 Homogenized processed 15 114 212 1PC 1 TD1500 35098664 -
Discontinued
[x]
2 Homogenized processing 15.5 120 218 1PC 1 TD1550 35098673 -
Discontinued
[x]
2 Homogenized processing 16 120 218 1PC 1 TD1600 35098682 -
Discontinued
[x]
2 Homogenized processing 16.5 125 223 1PC 1 TD1650 35098691 -
Discontinued
[x]
2 Homogenized processing 17 125 223 1PC 1 TD1700 35098707 -
Discontinued
[x]
2 Homogenized processed 17.5 130 228 1PC 1 TD1750 35098716 -
Discontinued
[x]
2 Homogenized processing 18 130 228 1PC 1 TD1800 35098725 -
Discontinued
[x]
2 Homogenized processing 18.5 135 233 1PC 1 TD1850 35098734 -
Discontinued
[x]
2 Homogenized processed 19 135 233 1PC 1 TD1900 35098743 -
Discontinued
[x]
2 Homogenized processed 19.5 140 230 1PC 1 TD1950 35098752 -
Discontinued
[x]
2 Homogenized processed 20 140 230 1PC 1 TD2000 35098761 -
Discontinued
[x]
2 Homogenized processing 21 145 243 1PC 1 TD2100 35098777 -
Discontinued
[x]
2 Homogenized processing 22 150 248 1PC 1 TD2200 35098786 -
Discontinued
[x]
2 Homogenized processing 23 155 253 1PC 1 TD2300 35098795 -
Discontinued
[x]
3 Homogenized processed 24 160 281 1PC 1 TD2400 35098804 -
Discontinued
[x]
3 Homogenized processed 25 160 281 1PC 1 TD2500 35098813 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 7
2 star 0
1 star 2
Review Rating: 3.33
15 Customer Reviews
The reviews are automatic translation.
I would like to use it to simplify piloting work of machine tools
3
From Japan
On 2015-10-06 15:52:28
In particular there is no sense of incompatibility We are further improving accuracy by superfinishing
This review is about item#35098655.
Steel drilling
3
From Japan
On 2014-09-01 15:58:00
The hit of the taper part is not good. There is no harm in using it in particular.
This review is about item#35098655.
General purpose lathe processing
5
From Japan
On 2014-05-02 09:31:43
I am concerned about a little hardness that is easy to purchase at a unit price but it is not a concern if it is an ordinary steel material
This review is about item#35098777.
Hole Ake
3
From Japan
On 2014-02-10 16:26:16
it is normal. It is neither possible nor impossible.
This review is about item#35098707.
lathe manufacturing
5
From Japan
On 2014-02-01 20:10:06
Even though the price was cheap, it was as good as the goods of other companies
This review is about item#35098813.
Drilling of ss 41 and s 25 c
3
From Japan
On 2013-10-27 19:22:07
Ideal for processing softwork. I am dissatisfied that the size is up to φ25. I'm happy if there is a setting up to φ45.
This review is about item#35098691.
Steel drilling
3
From Japan
On 2013-03-26 17:09:17
The core has not appeared as the review of the other person. rigidity? Material? Is not it · · ·. The blade spills more easily than the manufacturer's product. Grinding can be used without problems. It will not be suitable for precision processing or heavy use. I am satisfied with the price.
This review is about item#35098786.
Preliminary drilling of lathe (boring)
4
From Japan
On 2013-02-22 09:51:44
Because it was inexpensive, purchase. If you use it as it is, it runs apart, but if you sharpen it and use it, you can use it without problems.
This review is about item#35098725.
Iron drilling
4
From Japan
On 2012-12-25 22:37:38
I do not know if the rigidity is weak or it is intentional, but the chips are fine and do not make a comfortable curl. It is difficult to judge the sharpness after polishing, but as a hole it is bright so it is cheap so I think I will buy it again.
This review is about item#35098646.
Drilling in iron
1
From Japan
On 2012-05-30 09:46:24
While reaching the workplace, I was grasping the plastic case and the drill dropped and broke. There is no seal of the seal, too. It became garbage.
This review is about item#35098664.

Related Products