Buy more than* S$200* and get FREE SHIPPING

DIC Helmet Sya-X, Without Liners

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Withstands voltage well but not suitable for use in high temperature. Not for electromagnetic wave protection
Outer Dimensions (Length L x Width W x Height H) (mm)
283x226x148
Weight (g)
380
Material
ABS resin
...see all
Product Options
ADD TO CART
Head Circumference (cm) Impact Absorption Liner (Polystyrene Foam) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Circumference (cm) Impact Absorption Liner (Polystyrene Foam) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Approximate) 55.5 to 61.0 None Yellow 1PC 1 SYA-X 35099233 35.29 SGD
In stock
(Standard) 55.5-61.0 Without White 1PC 1 SYA-X 35099224 -
Discontinued
[x]
(Standard) 55.5-61.0 Without Sky blue 1PC 1 SYA-X 35099242 35.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of the road rescue operation of a motor vehicle
5
From Japan
On 2017-02-13 02:38:26
People of this article was one by far good but more a little price of a nearby hardware store has lost so high. Build or a head adjustment belt bunk has firmly. Sweat is a model without the liner of Styrofoam would mold in but stuffy difficult this is good!
This review is about item#35099233.
At the field installation of equipment
5
From Japan
On 2016-06-22 16:20:43
I just fit in my head. So was supported by the back of the head and the side of the head, is forehead was good without having to be painful.
This review is about item#35099224.

Related Products