Buy more than* S$200* and get FREE SHIPPING

DIC Helmet Sya-X, With Liners

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Withstands voltage well but not suitable for use in high temperature. Not for electromagnetic wave protection
Purpose
For protection from falling of flying objects and for protection from falling. Electric resistance
Head Circumference (cm)
(Estimated) 55.5 - 61.0
Impact Absorption Liner (Polystyrene Foam)
Available
Inside Dimension (Width x Depth D)
204x230mm
Outer Dimensions (Length L x Width W x Height H) (mm)
283x226x148
Weight (g)
410
Material
ABS resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cream 1PC 1 SYA-X 35099251 46.15 SGD
In stock
Sky blue 1PC 1 SYA-X 35099267 42.90 SGD
In stock
Pure green 1PC 1 SYA-X 35099276 -
Discontinued
[x]
White 1PC 1 SYA-X 35099285 -
Discontinued
[x]
Yellow 1PC 1 SYA-X 35099294 -
Discontinued
[x]
Navy 1PC 1 SYA-X 35099303 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Forestry · aerial work and others
5
From Japan
On 2014-02-10 14:40:29
It may be light.
This review is about item#35099276.

Related Products