Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Mug Tray, Round, Mini

4.60 (5)
Caution
Definitely keep away from any precision instrument, watches, direction compass which will affected by magnetic force. Put on flat surface without any uneveness
Purpose
For preventing loss of removed parts
Depth (mm)
33
Dimensions (phi mm)
108
Shape
Round type
Material
Stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSM-110S 35098987 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-07-09 18:15:13
There is no all of the complaints for this product. But, however, If we compare with the ones that are sold at 100 yen shop, you will feel exactly the same thing. In the future, if there is a chance to add to buy, you buy a 100 yen shop of goods.
This review is about item#35098987.
Clip purse used in use and also office desk put the screws put-fine parts put on a workbench at the time of field work
5
From Japan
On 2014-02-17 17:36:36
I used to buy the first time, not mess up skipping the parts and screws, also clip For now not fly, it has come in handy
This review is about item#35098987.
Put a screw or pin etc. small parts at the time of the machine disassembly work
4
From Japan
On 2013-11-15 22:14:33
Although parts was or is no longer we have to look for dropped stick parts together magnetized, the original purchase purpose the part is to the way not to missing became backfire.
This review is about item#35098987.
Car maintenance
4
From Japan
On 2013-08-13 22:04:42
Magnetic force can be used without strong and problem.
This review is about item#35098987.
Adjustment of the instrumentation equipment
5
From Japan
On 2012-02-20 14:18:50
About the size of fit in the palm of your hand (φ108) Magnetic force is powerful, satisfaction.
This review is about item#35098987.

Related Products