Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Magnet Tray, Round

4.00 (2)
Depth (mm)
45
Dimensions (phi mm)
150
Weight (g)
280
Shape
Round shape
Material
PP
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 ES-10002P 35099005 -
Discontinued
[x]
Orange 1PC 1 ES-10002P 35098996 -
Discontinued
[x]
Yellow 1PC 1 ES-10002P 35099014 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Screw placed
3
From Japan
On 2017-11-11 15:44:22
When I bought it thought "ooo" but I can not use it much It did not make much sense.
This review is about item#35098996.
Car maintenance
5
From Japan
On 2013-10-07 22:11:42
Very good with outstanding color. It was even better because you can put it separately if there is a partition board. Magnets are powerful.
This review is about item#35099014.

Related Products