Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Mug Tray, Squareuare

1.00 (1)
Caution
Definitely keep away from any precision instrument, watches, direction compass which will affected by magnetic force. Put on flat surface without any uneveness
Purpose
For preventing loss of removed parts
Depth (mm)
45
Dimension (mm)
240x140
Shape
Square type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 1PC 1 ES-10002RP 35099023 -
Discontinued
[x]
Green 1PC 1 ES-10002RP 35099032 -
Discontinued
[x]
Yellow 1PC 1 ES-10002RP 35099041 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Storage of parts during disassembly work
1
From Japan
On 2015-04-29 12:03:49
It is not an immediate fighting force. Label adhesive residue is too severe. Tamagawa Because there is strong magnetic force, scraper can not be used. It penetrates the parts cleaner and it scraped off with a wide driver, but before it is used it is in a state of second hand goods. Moreover, the glue that remained in the unevenness is irritated MAX with the nether naked forever. When considering purchase, we recommend purchasing a parts cleaner and resin bearer at the same time. Or I think whether selling in the above set is good.
This review is about item#35099023.

Related Products