Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

4.00 (1)
Stroke Width (mm)
28
Power Consumption (Input) (W)
1100
Number of Strokes (min-1 [Time/minute])
0 - 2700
Power Source (AC V)
100(50/60Hz)
Wood Cutting Capacity (mm)
230
Cutting Capacity (mm) Pipe
150
Cutting Capacity (mm) Mild Steel
20
Dimensions (Width W x Height H) (mm)
460x160
Weight (kg)
3.5
Accessories
Carrying case, hex wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GSA1100E 35099057 282.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Demolition work
4
From Japan
On 2016-11-01 19:54:46
Try changing to a little more good things of have so pretty easy to use is a tool just the teeth will not cut immediately.
This review is about item#35099057.

Related Products