Buy more than* S$200* and get FREE SHIPPING

High Shrinkage Tube, 3:1

4.17 (6)
Shrinking Temperature End (Degree C)
125
Shrinking Temperature Start (Degree C)
80
Color
Black
Overall Length (mm)
500
Material
Polyolefin
...see all>
Product Options
ADD TO CART
Ratio Thickness (mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ratio Thickness (mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3:01 (After shrinkage) 2.2 -55 to 125   1Pack(5PC) 1 CC-24080 35099163 67.99 SGD
In stock
3:01 (After shrinkage) 2.2 -55 to 125 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 CC-24080 35099172 149.99 SGD
Shipped after 2018-01-26
0.12569444444 (After shrinkage) 2.4 -55 to 125   1Pack(5PC) 1 CC-30010 35099181 83.99 SGD
In stock
3:01 (After shrinkage) 2.5 -55 to 125 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 CC-40013 35099215 179.99 SGD
Shipped after 2018-01-26
3:01 (After shrinkage) 2.4 -55 to 125 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 CC-30010 35099197 179.99 SGD
Shipped after 2018-01-26
0.12569444444 (After shrinkage) 1 -55 to 125   1Pack(10PC) 1 CC-3006 35099075 17.99 SGD
In stock
0.12569444444 (After shrinkage) 2.5 -55 to 125   1Pack(5PC) 1 CC-40013 35099206 119.99 SGD
In stock
3:01 (After shrinkage) 2.0 -55 to 125   1Pack(10PC) 1 CC-19060 35099154 95.99 SGD
In stock
3:1 (After shrinkage) 1 -45 - 125   1Pack(5PC) 1 CC-3006 35099066 13.99 SGD
In stock
3:1 (After shrinkage) 1.2 -45 - 125   1Pack(5PC) 1 CC-6020 35099084 15.99 SGD
In stock
3:1 (After shrinkage) 1.2 -45 - 125   1Pack(10PC) 1 CC-6020 35099093 23.99 SGD
In stock
3:1 (After shrhinkage) 1.3 -45 - 125   1Pack(5PC) 1 CC-9030 35099102 22.99 SGD
In stock
3:1 (After shrhinkage) 1.3 -45 - 125   1Pack(10PC) 1 CC-9030 35099111 29.99 SGD
In stock
3:1 shrhinkage) 1.7 -45 - 125   1Pack(5PC) 1 CC-12040 35099127 36.99 SGD
In stock
3:1 (After shrhinkage) 1.7 -45 - 125   1Pack(10PC) 1 CC-12040 35099136 49.99 SGD
In stock
3:1 (After shrinkage) 2.0 -45 - 125   1Pack(5PC) 1 CC-19060 35099145 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Wiring waterproof
5
From Japan
On 2017-04-24 17:21:34
I first used a high shrinkable tube, but I was surprised at good adhesion. Although the price is higher than ordinary goods, if you consider the size and waterproofness this time it is here It contracted by hot jet but it is a good feeling
This review is about item#35099102.
Wire bundle
5
From Japan
On 2016-04-28 14:44:39
I used it as a bundle of electric wires, I think that the usability is good
This review is about item#35099102.
For self-made cable
5
From Japan
On 2015-07-11 19:50:30
I tried using it for my own audio cable. Work is easy to do because air does not enter inside and it sticks together. It is a strength that it contracts to a state where air does not enter inside. As an improvement point, it is even better if the thickness after shrinkage can be thinned.
This review is about item#35099075.
Pipe grip / reinforcement others
5
From Japan
On 2015-03-12 16:06:35
It is safe because it comes with an adhesive. The strength is outstanding as it also has thickness. I have been using it all the time, but I like the first item because there is no logo on the product. However. . . The price is getting higher
This review is about item#35099111.
Coating after soldering
4
From Japan
On 2013-05-31 17:52:17
I bought a thing of 12 mm before shrinkage and 4 mm after shrinkage, but it will not shrink other than it. As the thickness is enough, it is complain that after shrinking it is specs.
This review is about item#35099127.
Connect terminals with steps
1
From Japan
On 2011-12-01 15:52:20
It is supposed to shrink to 8 mm in the catalog, but it seems that it does not shrink by about 10 to 12 mm which does not stick to the 8 mm line. It seems that there is no problem if it is about 15 mm, but to work on 8 mm thing I bought it but it became a thing that I could not use at all.
This review is about item#35099163.

Related Products