Buy more than* S$200* and get FREE SHIPPING

Hexagonal Shaft Spiral Taps

4.12 (83)
Purpose
For fixing collapsed screw threads or forming screw threads on iron, light metal, and resin etc., For fixing collapsed screw threads or forming screw threads on iron, light metal, and resin etc.
Hexagon Opposite Side(mm)
6.35
Material
High vanadium high-speed-steel (high-speed steel) HSS-E
...see all>
Product Options
ADD TO CART
Screw Diameter (mm) Screw Length (mm) Flute Length (mm) Pitch (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Screw Length (mm) Flute Length (mm) Pitch (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 6 33 0.5 73.5 M3-M6 is a protruding center. 1PC 1 H-SFT M3 *0.5 35099391 4.99 SGD
In stock
M4 7 43 0.7 87.5 - 1PC 1 H-SFT M4 *0.7 35099407 -
Discontinued
[x]
M5 8 52 0.8 98.5 - 1PC 1 H-SFT M 5x0.8 35099416 -
Discontinued
[x]
M6 10 63 1 105 - 1PC 1 H-SFT M6 *1.0 35099425 -
Discontinued
[x]
M8 13 75 1.25 117 - 1PC 1 H-SFT M 8x1.25 35099434 -
Discontinued
[x]
M10 15 87 1.5 133 - 1PC 1 H-SFT M10 *1.5 35099443 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 46
4 star 17
3 star 10
2 star 4
1 star 6
Review Rating: 4.12
83 Customer Reviews
The reviews are automatic translation.
For processing aluminum sash
5
From Japan
On 2018-04-23 14:37:39
Combination of aluminum sashes The impression I used to make the door of simple greenhouse is that it is easy for the opponent to cut the tap with aluminum, but even if it cuts too deeply it will wobble and the screw hole will stagger and the screws are totally useless Although it is gone, I got used to it several times while I was doing it.
This review is about item#35099391.
Tap on steel plate
4
From Japan
On 2018-02-17 21:52:20
Used for tapping 3 mm screw to 3 mm steel plate. There is no problem in sharpness, there is nothing of a trimmed, but with the first eclipse It is repulsed. Because it is M3, it is likely to break if it is impossible with a drilling machine, I went by hand work.
This review is about item#35099391.
Tap off the screw hole
5
From Japan
On 2017-12-15 09:53:48
Because I was cheap, I was worried that I could break easily, but I could use it just like a maker's item as before. Because it is a hexagon, it will not slip. It can also be used for electric tools, it can be used as a hand-held driver to insert a hexagonal axis, and it can be used manually, which is very convenient. I used it quite a bit, but as of now I have not broken one.
This review is about item#35099391.
Onsite drilling work
5
From Japan
On 2017-10-07 20:51:42
Purchase because it is easy to use and used by other people from before I tried using it, it was as good as another company's expensive one
This review is about item#35099425.
EC mounting
1
From Japan
On 2017-09-05 03:01:12
Purchased because it is cheap. Iron plate 2.3 mm (pilot hole 4.2) It broke at the sixth time from the new article by M5 thread processing. Quenching is hard to the center of the tap, the spiral is deep.
This review is about item#35099416.
Tapping on aluminum frame
1
From Japan
On 2017-06-07 16:36:17
I needed a screw hole about 1 cm in length. Whether the fixation of the work is insufficient, the impact driver 's torque setting is not good, or whether I'm clumsy or not, the reason is not somewhat, but it fell into the pilot with a single shot and it broke back and the work became unusable. I broke the broken tap.
This review is about item#35099407.
For tapping
5
From Japan
On 2017-04-23 14:56:58
Cost performance is the best. I also want to buy it.
This review is about item#35099416.
Make screw threads on iron materials etc.
5
From Japan
On 2017-04-23 01:08:39
It is convenient because it allows you to make screw threads in a short time, it is also cheaper than other companies.
This review is about item#35099425.
When working jig production
2
From Japan
On 2017-04-02 19:47:13
There were variations in the dimensions of the hexagonal axis and it was hard to remove.
This review is about item#35099416.
I use it where I can not install the nut.
4
From Japan
On 2017-03-28 09:31:19
I am satisfied with sharpness well. I am happy if there is also a No. 2 tap.
This review is about item#35099391.

Related Products