Buy more than* S$200* and get FREE SHIPPING

Hexagonal Shaft Point Taps

3.79 (19)
Purpose
For fixing collapsed screw threads or forming screw threads on iron, light metal, and resin etc.
Hexagon Opposite Side(mm)
6.35
Material
High vanadium high-speed-steel (high-speed steel) HSS-E
...see all>
Product Options
ADD TO CART
Screw Diameter (mm) Screw Length (mm) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Screw Length (mm) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 11 0.5 60 1PC 1 H-POT M3x0.5 35099452 5.99 SGD
In stock
M4 13 0.7 60 1PC 1 H-POT M4 *0.7 35099461 -
Discontinued
[x]
M5 16 0.8 60 1PC 1 H-POT M 5x0.8 35099477 -
Discontinued
[x]
M6 19 1 62 1PC 1 H-POT M 6x1.0 35099486 -
Discontinued
[x]
M8 22 1.25 70 1PC 1 H-POT M8x1.25 35099495 -
Discontinued
[x]
M10 24 1.5 75 1PC 1 H-POT M 10x1.5 35099504 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 3
1 star 3
Review Rating: 3.79
19 Customer Reviews
The reviews are automatic translation.
Tap into steel
4
From Japan
On 2015-10-24 19:53:50
It is harder to break than the spiral, and there are few variations in quality.
This review is about item#35099452.
Used for tapping off hinge screw
5
From Japan
On 2014-10-16 18:04:11
Easier to understand from the tool box in the case. Suitable for impact use because of hexagonal axis
This review is about item#35099477.
Door closer exchange Other
5
From Japan
On 2014-04-16 16:42:48
Because it is used frequently, the price is cheap and the use satisfaction is also high.
This review is about item#35099477.
Exterior mounting
5
From Japan
On 2014-01-29 23:11:56
It has no shaky shake and good sharpness
This review is about item#35099495.
Tap cutting
5
From Japan
On 2014-01-05 16:27:34
It is cheap and good item. It is the same as expensive ones.
This review is about item#35099452.
Tap off of hinge screw
2
From Japan
On 2013-08-19 13:16:42
You can easily tap it off, but is it easier to use even if the tap part is 5 mm longer?
This review is about item#35099461.
Tapping
5
From Japan
On 2013-05-27 09:07:08
Use it to crush the thread. Work is quick because it is adjusted with an impact wrench.
This review is about item#35099486.
Use a charger at low speed rotation.
1
From Japan
On 2013-03-04 21:33:14
Used with low speed rotation with a charger, broke at the third time (with 2 out of 5 attached "
This review is about item#35099461.
Threading of steel plate
1
From Japan
On 2012-11-08 16:09:37
The tap clears well, but the pitch of the tap and the pitch of the screw do not match. When turning the screw about 1 or 2 turns, it becomes ok, no screws come in. You have to tap again with another tap.
This review is about item#35099477.
Screw to SS 400 etc.
1
From Japan
On 2012-02-10 21:00:55
Unfortunately I could not puncture a hole at all Because this product was the first time I rotated the machine slowly slowly but it was broken without any resistance and it was a rush so it was scary Monotaro brand tap seems to be bad on average * (It has not been used yet with a monotaro brand coating yet) Even if it does not break, the threads are finished miscellaneously ... Cutting resistance is large ... · A tool that can be used with confidence even if the price is more than twice is better. The use of this knife increases the cost Sorry If there is information on quality improvement, I would like to purchase it again
This review is about item#35099452.

Related Products