Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Correction Tape

4.40 (5)
Tape Length (m)
10
Standard
Eco-mark certified products
Type
Refill tape
Color
Tape/white
Material
Case/R-PS
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 Green 1PC 1 TW-286 34975473 2.99 SGD
In stock
4 Yellow 1PC 1 TW-284 34975455 2.99 SGD
In stock
5 Blue 1PC 1 TW-285 34975464 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When modifying a character
5
From Japan
On 2015-12-26 09:29:45
It is very easy to use. Refilling will be as good as new. I want to continue using it in the future.
This review is about item#34975464.
Use it to correct misspellings between narrow ruled lines.
5
From Japan
On 2015-04-20 18:02:36
Holdiness is not too big, too small, because it uses corrected tape from left to right, you can use it while firmly checking the corrected part. I have used correction tapes from other companies, but since this pencil is the easiest to use, I have repeatedly purchased it.
This review is about item#34975464.
Mistake
4
From Japan
On 2014-12-25 11:05:39
It is very convenient for repairing narrow places. Refill type can also reduce garbage. Occasionally, there are times when the tape does not come out or it does not go after winding up.
This review is about item#34975455.
General office work · When correcting drawings
4
From Japan
On 2014-10-04 18:03:25
It is a difficulty for the tape to twist as it disappears.
This review is about item#34975464.
When I made a wrong label
4
From Japan
On 2013-09-03 14:58:07
Somewhat sometimes it gets stuck with force adjustment, but it is easy to use for price
This review is about item#34975473.

Related Products