Buy more than* S$200* and get FREE SHIPPING

Correcting Tape

5.00 (1)
Tape Length (m)
8
Standard
Eco-mark certified products
Color
Tape/white
Material
Case/R-PS
...see all>
Product Options
ADD TO CART
Color (Body) Tape Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Tape Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 4 Refill tape 1PC 1 TW-254 34975516 2.99 SGD
Shipped after 2018-04-23
Blue 5 Refill tape 1PC 1 TW-255 34975525 2.99 SGD
Shipped after 2018-04-23
Green 6 Packed refill tape 1PC 1 TW-256 34975534 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Internal office supplies
5
From Japan
On 2014-07-03 14:44:33
It is a standard consumable item that I use all the time, I am satisfied with quick delivery, I think that it is still good if I can make it a little more bulky.
This review is about item#34975525.

Related Products