Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Antistatic Gloves With Urethane-Coated Fingertips

5.00 (2)
Purpose
For quality control (precision, electronic assembly work)
Material (resin)
Polyurethane
Material (fiber)
Nylon 100% (electric conduction thread ON)
...see all>
Product Options
ADD TO CART
Finger Wedge Right/Left Distinction Color (wrist Part) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finger Wedge Right/Left Distinction Color (wrist Part) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None None White 7.5 - 8.0 6.8 - 7.3 18.5 - 21.0 S 1Pack(10Pair) 1 WH-4100 35100651 52.99 SGD
Shipped after 2018-06-25
None None Green 8.0 - 8.5 7.3 - 7.8 19.5 - 22.0 M 1Pack(10Pair) 1 WH-4100 35100667 52.99 SGD
Shipped after 2018-06-25
Pear Pear Grey 8.5 - 9.0 7.8 - 8.3 19.5 - 22.0 L 1Pack(10Pair) 1 WH-4100 35100676 52.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use in the workplace
5
From Japan
On 2017-07-22 08:15:43
Electrostatic measure and suppression of fingerprints and fiber adhesion. However, I can not use this product because my fingertip is thick because my fingers do not enter.
This review is about item#35100667.
Electrostatic measure
5
From Japan
On 2017-07-21 14:43:58
I bought it at an anti-static company, but I myself purchased that it is not coated because the fingertip is thick because it can not be used.
This review is about item#35100667.

Related Products