Buy more than* S$200* and get FREE SHIPPING

Nylon Knitted Gloves

Caution
Stretchable material, Overall Length has some allowance.
Purpose
For wearing under molding gloves / for quality control in inspection and assembly etc.
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Material Finger Wedge Right/Left Distinction Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Material Finger Wedge Right/Left Distinction Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 - 8 6.8 - 7.3 18.5 - 21.0 S Nylon 100% None None White 1Pack(10Pair) 1 WH-3000 35100685 22.99 SGD
In stock
8 - 8.5 7.3 - 7.8 19.5 - 22.0 M Nylon 100% None None Green 1Pack(10Pair) 1 WH-3000 35100694 22.99 SGD
In stock
8.5 - 9 7.8 - 8.3 19.5 - 22.0 L 100% Nylon Pear Pear Grey 1Pack(10Pair) 1 WH-3000 35100703 22.99 SGD
In stock
9 - 9.5 8.3 - 8.8 20.5 - 23.0 LL 100% Nylon Pear Pear Yellow 1Pack(10Pair) 1 WH-3000 35100712 23.99 SGD
In stock
ADD TO CART

Related Products