The reviews are automatic translation.
Car repair, DIY
From Japan
On 2018-04-19 19:07:17
It is comparable to those made by major electric manufacturers
Although the roughness of the finish slightly such as crackling of the punched hole is conspicuous, there is no problem in terms of function
Installation of network equipment
From Japan
On 2018-02-06 17:01:40
It is made of aluminum, lightweight, without distortion and noticeable scratches, this price is very satisfying.
Tube amp
From Japan
On 2017-12-27 21:49:07
Vacuum tube amp vacuum tube socket
I used it to lower it one step below the chassis.
It is cheaper than the one sold at the chassis store, but it can be used as well.
Installation of relay socket, PLC etc., assembly of control panel
From Japan
On 2016-08-21 13:48:07
There is no attachment etc. of attachment equipment etc. OMRON's relay socket can be fixed firmly. Mitsubishi PLC (FX) can also be fixed firmly. You can peel off the back seal as well.
Modification of control panel
From Japan
On 2016-07-23 21:12:26
The price is also cheap It is a product thankful to the control board production.
Installation of electrical components
From Japan
On 2016-05-18 17:33:40
It is installed in the same way as parts maker products. Although there are also cheap for price only, some parts are not attached because shape is slightly different, but this product is okay. It will be great if it becomes easier a little.
Control panel production
From Japan
On 2015-11-20 22:48:29
I think that it is the best cost performance, even if compared with Omron made it is not a good feeling to me, a good item.
Scheduled to be used for overseas made breakers
From Japan
On 2015-10-26 19:03:52
I made it if I installed the overseed Midnight Solar breaker din reil
Installation of breaker and power sensor
From Japan
On 2015-02-16 19:54:57
Both the breaker and the electric power sensor were able to be mounted. It is cheap in terms of price and quality is also sufficient.
Timer installation
From Japan
On 2015-01-21 18:39:02
I am satisfied because it is inexpensive and has enough performance.