Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multipurpose Cutter

Tip Saw Diameter (Phi mm)
355 (outside diameter) x25.4 (inside diameter)
Cutting Capacity (mm) Circle (45 Degree)
105
Cutting Capacity (mm) Square (45Degree)
89x89 (square), 78x110 (rectangle)
Cutting Capacity (mm) Circle (90 Degree)
130
Cutting Capacity (mm) Angle (90 Degree)
120x120 (square), 95x180 (rectangle)
Revolution (min-1[r.p.m])
1450
Power Consumption (W)
1800 (maximum)
Power (V)
AC100
Cycle(Hz)
50/60
Weight (kg)
22.2
Accessories
Tipped only (this unit included)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FURY2 35101446 -
Discontinued
[x]
ADD TO CART