Buy more than* S$200* and get FREE SHIPPING

Multi Purpose Sliding Mitre Saw

1.00 (1)
Cutting Width (mm)
220 (90 degree at the time), 140 (45 degree at the time)
Tip Saw Diameter (Phi mm)
210 (outside diameter) x25.4 (inside diameter)
Maximum Cutting Depth (mm)(90degree)
60
Maximum Cutting Depth (mm)
35
Revolution (min-1[r.p.m])
3000
Power Consumption (W)
1400 (maximum)
Power (V)
AC100
Cycle(Hz)
50/60
Weight (kg)
10.1
Accessories
Tipped only (this unit included)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FURY3 35101455 489.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Metal cutting etc.
1
From Japan
On 2011-11-17 14:37:36
Replacement of the chip saw was a hard original screw and a hexagonal bolt broke. Moreover, the stopper function does not work. Also, the spring is too hard as compared with Hitachi etc. It is unstable. I think that I should have bought Hitachi or Makita again.
This review is about item#35101455.